This stainless steel rod is made of 316 Grade stainless steel and has a tensile strength of 75,000 psi. It has an overall length of 36 inches. Plus, this stainless steel rod has a Rockwell hardness of B96 and a Brinell hardness of 215, in addition to a rod shape.
This stainless steel rod is made of 316 Grade stainless steel and has a tensile strength of 75,000 psi. It has an overall length of 36 inches. Plus, this stainless steel rod has a Rockwell hardness of B96 and a Brinell hardness of 215, in addition to a rod shape.
This stainless steel disc is made of 304 Grade stainless steel and has a tensile strength of 75,000 psi. It has an overall length of five inches. Plus, this stainless steel disc has a Rockwell hardness of B96 and a Brinell hardness of 215, in addition to a disc shape.
This stainless steel disc is made of 304 Grade stainless steel and has a tensile strength of 75,000 psi. It has an overall length of five inches. Plus, this stainless steel disc has a Rockwell hardness of B96 and a Brinell hardness of 215, in addition to a disc shape.
This stainless steel disc is made of 316 Grade stainless steel and has a tensile strength of 75,000 psi. It has an overall length of 1.25 inches. Plus, this stainless steel disc has a Rockwell hardness of B96 and a Brinell hardness of 215, in addition to a disc shape.
This stainless steel disc is made of 316 Grade stainless steel and has a tensile strength of 75,000 psi. It has an overall length of 1.25 inches. Plus, this stainless steel disc has a Rockwell hardness of B96 and a Brinell hardness of 215, in addition to a disc shape.
This stainless steel sheet is made of 316 Grade stainless steel and has a tensile strength of 70,000 psi. It has an overall length of 30 inches, an overall width of 12 inches, and a thickness of 0.38 inch. Plus, this stainless steel sheet has a Rockwell hardness of B95 and a Brinell hardness of 217, in addition to a sheet shape.
This stainless steel sheet is made of 316 Grade stainless steel and has a tensile strength of 70,000 psi. It has an overall length of 30 inches, an overall width of 12 inches, and a thickness of 0.38 inch. Plus, this stainless steel sheet has a Rockwell hardness of B95 and a Brinell hardness of 217, in addition to a sheet shape.
This stainless steel sheet is made of 304 Grade stainless steel and has a tensile strength of 70,000 psi. It has an overall length of 36 inches, an overall width of 12 inches, and a thickness of 1.75 inch. Plus, this stainless steel sheet has a Rockwell hardness of B92 and a Brinell hardness of 201, in addition to a sheet shape.
This stainless steel sheet is made of 304 Grade stainless steel and has a tensile strength of 70,000 psi. It has an overall length of 36 inches, an overall width of 12 inches, and a thickness of 1.75 inch. Plus, this stainless steel sheet has a Rockwell hardness of B92 and a Brinell hardness of 201, in addition to a sheet shape.
This stainless steel sheet is made of 304 Grade stainless steel and has a tensile strength of 70,000 psi. It has an overall length of four feet, an overall width of 24 inches, and a thickness of 1.25 inch. Plus, this stainless steel sheet has a Rockwell hardness of B92 and a Brinell hardness of 201, in addition to a sheet shape.
This stainless steel sheet is made of 304 Grade stainless steel and has a tensile strength of 70,000 psi. It has an overall length of four feet, an overall width of 24 inches, and a thickness of 1.25 inch. Plus, this stainless steel sheet has a Rockwell hardness of B92 and a Brinell hardness of 201, in addition to a sheet shape.
This stainless steel sheet is made of 304 Grade stainless steel and has a tensile strength of 70,000 psi. It has an overall length of 24 inches, an overall width of 24 inches, and a thickness of 1.75 inch. Plus, this stainless steel sheet has a Rockwell hardness of B92 and a Brinell hardness of 201, in addition to a sheet shape.
This stainless steel sheet is made of 304 Grade stainless steel and has a tensile strength of 70,000 psi. It has an overall length of 24 inches, an overall width of 24 inches, and a thickness of 1.75 inch. Plus, this stainless steel sheet has a Rockwell hardness of B92 and a Brinell hardness of 201, in addition to a sheet shape.
This stainless steel sheet is made of Alloy 20 Grade stainless steel and has a tensile strength of 80,000 psi. It has an overall length of 12 inches, an overall width of six inches, and a thickness of 0.38 inch. Plus, this stainless steel sheet has a Rockwell hardness of B95 and a Brinell hardness of 217, in addition to a sheet shape.
This stainless steel sheet is made of Alloy 20 Grade stainless steel and has a tensile strength of 80,000 psi. It has an overall length of 12 inches, an overall width of six inches, and a thickness of 0.38 inch. Plus, this stainless steel sheet has a Rockwell hardness of B95 and a Brinell hardness of 217, in addition to a sheet shape.
This nickel sheet is made of 400 Grade nickel. It has an overall length of six inches, an overall width of six inches, and a thickness of 1/2 inch. Plus, this nickel sheet has a Rockwell hardness of B60 and a Brinell hardness of 110, in addition to a sheet shape.
This nickel sheet is made of 400 Grade nickel. It has an overall length of six inches, an overall width of six inches, and a thickness of 1/2 inch. Plus, this nickel sheet has a Rockwell hardness of B60 and a Brinell hardness of 110, in addition to a sheet shape.
This stainless steel sheet is made of 304 Grade stainless steel and has a tensile strength of 70,000 psi. It has an overall length of six inches, an overall width of six inches, and a thickness of 1/2 inch. Plus, this stainless steel sheet has a Rockwell hardness of B92 and a Brinell hardness of 201, in addition to a sheet shape.
This stainless steel sheet is made of 304 Grade stainless steel and has a tensile strength of 70,000 psi. It has an overall length of six inches, an overall width of six inches, and a thickness of 1/2 inch. Plus, this stainless steel sheet has a Rockwell hardness of B92 and a Brinell hardness of 201, in addition to a sheet shape.
This stainless steel sheet is made of 304 Grade stainless steel and has a tensile strength of 70,000 psi. It has an overall length of 18 inches, an overall width of 18 inches, and a thickness of one inch. Plus, this stainless steel sheet has a Rockwell hardness of B92 and a Brinell hardness of 201, in addition to a sheet shape.
This stainless steel sheet is made of 304 Grade stainless steel and has a tensile strength of 70,000 psi. It has an overall length of 18 inches, an overall width of 18 inches, and a thickness of one inch. Plus, this stainless steel sheet has a Rockwell hardness of B92 and a Brinell hardness of 201, in addition to a sheet shape.
This stainless steel sheet is made of 2205 Grade stainless steel and has a tensile strength of 95,000 psi. It has an overall length of 12 inches, an overall width of six inches, and a thickness of 3/4 inch. Plus, this stainless steel sheet has a Rockwell hardness of B95 and a Brinell hardness of 212, in addition to a sheet shape.
This stainless steel sheet is made of 2205 Grade stainless steel and has a tensile strength of 95,000 psi. It has an overall length of 12 inches, an overall width of six inches, and a thickness of 3/4 inch. Plus, this stainless steel sheet has a Rockwell hardness of B95 and a Brinell hardness of 212, in addition to a sheet shape.
This stainless steel sheet is made of 304 Grade stainless steel and has a tensile strength of 70,000 psi. It has an overall length of four feet, an overall width of four feet, and a thickness of 1/4 inch. Plus, this stainless steel sheet has a Rockwell hardness of B92 and a Brinell hardness of 201, in addition to a sheet shape.
This stainless steel sheet is made of 304 Grade stainless steel and has a tensile strength of 70,000 psi. It has an overall length of four feet, an overall width of four feet, and a thickness of 1/4 inch. Plus, this stainless steel sheet has a Rockwell hardness of B92 and a Brinell hardness of 201, in addition to a sheet shape.
This stainless steel disc is made of 304 Grade stainless steel and has a tensile strength of 75,000 psi. It has an overall length of two inches. Plus, this stainless steel disc has a Rockwell hardness of B96 and a Brinell hardness of 215, in addition to a disc shape.
This stainless steel disc is made of 304 Grade stainless steel and has a tensile strength of 75,000 psi. It has an overall length of two inches. Plus, this stainless steel disc has a Rockwell hardness of B96 and a Brinell hardness of 215, in addition to a disc shape.
This stainless steel sheet is made of 17-4 Grade stainless steel and has a tensile strength of 160,000 psi. It has an overall length of 24 inches, an overall width of 12 inches, and a thickness of 0.88 inch. Plus, this stainless steel sheet has a Rockwell hardness of B85 and a Brinell hardness of 163, in addition to a sheet shape.
This stainless steel sheet is made of 17-4 Grade stainless steel and has a tensile strength of 160,000 psi. It has an overall length of 24 inches, an overall width of 12 inches, and a thickness of 0.88 inch. Plus, this stainless steel sheet has a Rockwell hardness of B85 and a Brinell hardness of 163, in addition to a sheet shape.
This stainless steel disc is made of 304 Grade stainless steel and has a tensile strength of 75,000 psi. It has an overall length of two inches. Plus, this stainless steel disc has a Rockwell hardness of B96 and a Brinell hardness of 215, in addition to a disc shape.
This stainless steel disc is made of 304 Grade stainless steel and has a tensile strength of 75,000 psi. It has an overall length of two inches. Plus, this stainless steel disc has a Rockwell hardness of B96 and a Brinell hardness of 215, in addition to a disc shape.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.