!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISC, 304L STAINLESS STEEL, 2 IN LENGTH, 30,000 PSI YIELD STRENGTH

DISC, 304L STAINLESS STEEL, 2 IN LENGTH, 30,000 PSI YIELD STRENGTH

USA INDUSTRIALS

DISC, 304L STAINLESS STEEL, 2 IN LENGTH, 30,000 PSI YIELD STRENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISC, 304L STAINLESS STEEL, 2 IN LENGTH, 30,000 PSI YIELD STRENGTH

DISC, 304L STAINLESS STEEL, 2 IN LENGTH, 30,000 PSI YIELD STRENGTH

USA INDUSTRIALS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,794.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSDSC3048X2
  • Mfr. Model # DSC-304-8X2
  • UNSPSC # 30102505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.59 lbs

Product Details

This stainless steel disc is made of 304 Grade stainless steel and has a tensile strength of 75,000 psi. It has an overall length of two inches. Plus, this stainless steel disc has a Rockwell hardness of B96 and a Brinell hardness of 215, in addition to a disc shape.

Technical Specs

  • ItemStainless Steel Disc
  • Material Grade304
  • Mechanical FinishMill
  • Yield Strength30,000 psi
  • Heat TreatableHeat Treatable
  • Rockwell HardnessB96
  • ShapeDisc
  • Material Stainless Steel
  • Heat Treatment Annealed
  • Overall Length 2 in
  • Brinell Hardness 215
  • Fabrication Hot Rolled
  • Tensile Strength 75,000 psi
  • System of Measurement Inch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list