!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHEET, 316L STAINLESS STEEL, 30 IN LENGTH, 25,000 PSI YIELD STRENGTH

SHEET, 316L STAINLESS STEEL, 30 IN LENGTH, 25,000 PSI YIELD STRENGTH

USA INDUSTRIALS

SHEET, 316L STAINLESS STEEL, 30 IN LENGTH, 25,000 PSI YIELD STRENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHEET, 316L STAINLESS STEEL, 30 IN LENGTH, 25,000 PSI YIELD STRENGTH

SHEET, 316L STAINLESS STEEL, 30 IN LENGTH, 25,000 PSI YIELD STRENGTH

USA INDUSTRIALS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,184.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSSHT31603751230
  • Mfr. Model # SHT-316-0.375X12X30
  • UNSPSC # 30102505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.15 lbs

Product Details

This stainless steel sheet is made of 316 Grade stainless steel and has a tensile strength of 70,000 psi. It has an overall length of 30 inches, an overall width of 12 inches, and a thickness of 0.38 inch. Plus, this stainless steel sheet has a Rockwell hardness of B95 and a Brinell hardness of 217, in addition to a sheet shape.

Technical Specs

  • ItemStainless Steel Sheet
  • Material Grade316
  • Mechanical FinishMill
  • Overall Width12 in
  • Yield Strength25,000 psi
  • Heat TreatableNot Heat Treatable
  • Rockwell HardnessB95
  • ShapeSheet
  • Material Stainless Steel
  • Heat Treatment Annealed
  • Overall Length 30 in
  • Thickness 0.38 in
  • Brinell Hardness 217
  • Fabrication Hot Rolled
  • Tensile Strength 70,000 psi
  • System of Measurement Inch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list