Product ITEM is unavailable. See products from the same category below.
Shelf, Wardrobe & Janitorial Cabinet Accessories
Shelf, wardrobe, and janitorial cabinet accessories are used with compatible storage cabinets to maintain the cabinets and enhance their functionality.
This sand shelf measures 24 x 18 x 3/4 inches. It's made of cold-rolled carbon steel with a polyester epoxy powder paint finish. This is an additional shelf for a combination cabinet and has a 150-pound load capacity.
This sand shelf measures 24 x 18 x 3/4 inches. It's made of cold-rolled carbon steel with a polyester epoxy powder paint finish. This is an additional shelf for a combination cabinet and has a 150-pound load capacity.
This caster kit measures 36 inch width x 6 3/4 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of carbon steel. In addition, it has a 1,000-pound load capacity.
This caster kit measures 36 inch width x 6 3/4 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of carbon steel. In addition, it has a 1,000-pound load capacity.
This extra shelf measures 48 inch width x 1 3/8 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has one shelf, a 400-pound load capacity.
This extra shelf measures 48 inch width x 1 3/8 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has one shelf, a 400-pound load capacity.
This medium grey shelf measures 24 x 18 x 3/4 inches. It's made of cold-rolled carbon steel with a polyester epoxy powder paint finish. This is an additional shelf for a combination cabinet and has a 150-pound load capacity.
This medium grey shelf measures 24 x 18 x 3/4 inches. It's made of cold-rolled carbon steel with a polyester epoxy powder paint finish. This is an additional shelf for a combination cabinet and has a 150-pound load capacity.
This additional cabinet shelf measures 35 3/4 inch width x 3 inch height x 16 3/8 inch depth and is grey with a powder-coated finish/coating. It includes additional shelf and it is made out of steel. In addition, it has one shelf, a 1,250-pound load capacity.
This additional cabinet shelf measures 35 3/4 inch width x 3 inch height x 16 3/8 inch depth and is grey with a powder-coated finish/coating. It includes additional shelf and it is made out of steel. In addition, it has one shelf, a 1,250-pound load capacity.
This caster kit measures 36 inch width x 6 3/4 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It is made out of carbon steel. In addition, it has a 1,000-pound load capacity.
This caster kit measures 36 inch width x 6 3/4 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It is made out of carbon steel. In addition, it has a 1,000-pound load capacity.
This extra shelf measures 48 inch width x 1 3/8 inch height x 24 inch depth and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has one shelf, a 400-pound load capacity.
This extra shelf measures 48 inch width x 1 3/8 inch height x 24 inch depth and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has one shelf, a 400-pound load capacity.
This storage cabinet shelf measures 48 inch width x 24 inch depth and is grey with a baked enamel finish/coating. Plus, it is made out of steel. In addition, it has one shelf, a 1,450-pound load capacity.
This storage cabinet shelf measures 48 inch width x 24 inch depth and is grey with a baked enamel finish/coating. Plus, it is made out of steel. In addition, it has one shelf, a 1,450-pound load capacity.
This storage cabinet shelf measures 48 inch width x 24 inch depth and is grey with a baked enamel finish/coating. Plus, it is made out of steel. In addition, it has one shelf, a 1,050-pound load capacity.
This storage cabinet shelf measures 48 inch width x 24 inch depth and is grey with a baked enamel finish/coating. Plus, it is made out of steel. In addition, it has one shelf, a 1,050-pound load capacity.
This storage cabinet shelf measures 36 inch width x 24 inch depth and is grey with a baked enamel finish/coating. Plus, it is made out of steel. In addition, it has one shelf, a 1,450-pound load capacity.
This storage cabinet shelf measures 36 inch width x 24 inch depth and is grey with a baked enamel finish/coating. Plus, it is made out of steel. In addition, it has one shelf, a 1,450-pound load capacity.
This additional cabinet shelf measures 47 3/4 inch width x 1 1/2 inch height x 16 3/8 inch depth and is grey with a powder-coated finish/coating. In addition, it has one shelf, a 750-pound load capacity.
This additional cabinet shelf measures 47 3/4 inch width x 1 1/2 inch height x 16 3/8 inch depth and is grey with a powder-coated finish/coating. In addition, it has one shelf, a 750-pound load capacity.
This extra shelf measures 48 inch width x 1 3/8 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has one shelf, a 400-pound load capacity.
This extra shelf measures 48 inch width x 1 3/8 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has one shelf, a 400-pound load capacity.
This extra shelf measures 48 inch width x 1 3/8 inch height x 24 inch depth and is tan with a powder-coated finish/coating. It is made out of steel. In addition, it has one shelf, a 400-pound load capacity.
This extra shelf measures 48 inch width x 1 3/8 inch height x 24 inch depth and is tan with a powder-coated finish/coating. It is made out of steel. In addition, it has one shelf, a 400-pound load capacity.
This black shelf measures 18 x 18 x 3/4 inches. It's made of cold-rolled carbon steel with a polyester epoxy powder paint finish. This is an additional shelf for a combination cabinet.
This black shelf measures 18 x 18 x 3/4 inches. It's made of cold-rolled carbon steel with a polyester epoxy powder paint finish. This is an additional shelf for a combination cabinet.
This storage cabinet shelf measures 35 3/4 inch width x 1 1/2 inch height x 21 3/8 inch depth and is grey with a powder-coated finish/coating. It includes additional shelf and it is made out of steel. In addition, it has one shelf and a 1,000-pound load capacity.
This storage cabinet shelf measures 35 3/4 inch width x 1 1/2 inch height x 21 3/8 inch depth and is grey with a powder-coated finish/coating. It includes additional shelf and it is made out of steel. In addition, it has one shelf and a 1,000-pound load capacity.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.