!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER KIT, 36 IN X 24 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 24 IN CABINET D, MEDIUM GREY

CASTER KIT, 36 IN X 24 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 24 IN CABINET D, MEDIUM GREY

TENNSCO

CASTER KIT, 36 IN X 24 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 24 IN CABINET D, MEDIUM GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER KIT, 36 IN X 24 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 24 IN CABINET D, MEDIUM GREY

CASTER KIT, 36 IN X 24 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 24 IN CABINET D, MEDIUM GREY

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $219.74 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TENCK24MGY
  • Mfr. Model # CK24MGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

This caster kit measures 36 inch width x 6 3/4 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of carbon steel. In addition, it has a 1,000-pound load capacity.

Technical Specs

  • ItemCaster Kit
  • Caster Type(2) Swivel Casters, (2) Swivel Casters with Brakes
  • Overall Depth24 in
  • Overall Width36 in
  • For Cabinet Depth24 in
  • Includes FastenersFasteners Included
  • Caster Wheel/Tread MaterialPolyvinyl Chloride
  • Caster Wheel Diameter4 in
  • Compatible Manufacturer Model Number1480 BLACK, 1480 Grey, 1480 TAN, 1480LGY, 1480PY, 2470 BLACK, 2470 Grey, 2470 TAN, 2470LGY, 2470PY, 2472 BLACK, 2472 TAN, 2472 TAN Grey, 2472LGY, 2472PY, 7224BK, 7224LGY, 7224MGY, 7224PY, 7224SD, 7820BK, 7820LGY, 7820MGY, 7820PY, 7820SD, 7821BK, 7821LGY, 7821MGY, 7821PY, 7821SD, 7824BK, 7824LGY, 7824MGY, 7824PY, 7824SD
  • Number of Casters4
  • Base Material Carbon Steel
  • Colour Grey
  • Overall Height 6 3/4 in
  • Caster Frame Material Steel
  • For Cabinet Width 36 in
  • Load Capacity 1,000 lb
  • Caster Wheel Bearings Ball
  • Caster Wheel Type Standard
  • Finish Powder Coated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list