STORAGE CABINET SHELF, 35¾ IN X 21⅜ IN, 1½ IN OVERALL H, 1 SHELF, GREY
STORAGE CABINET SHELF, 35¾ IN X 21⅜ IN, 1½ IN OVERALL H, 1 SHELF, GREY
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This storage cabinet shelf measures 35 3/4 inch width x 1 1/2 inch height x 21 3/8 inch depth and is grey with a powder-coated finish/coating. It includes additional shelf and it is made out of steel. In addition, it has one shelf and a 1,000-pound load capacity.
Technical Specs
Item Storage Cabinet Shelf
Compatible Manufacturer Model Number 2500-4S-95, 2501-4S-95, 2503-2S-95, 3500-95, 3501-4S-95, 3501-95, 3501-BDLP-102-3S-95, 3501-DLP-60DR11-96-2S-95, 3501-DLP-72/40B-96-95, 3501-DLP-PB-96-2S-95, 3501584RDR-95, 3503-95, 3951-3S-95, 3953-4S-95, EMDC-362442-95, EMDC-362472-95, EMDC-362484-95, EMDC-362484-HDL-95
Includes Additional Shelf
Compatible Product Type Storage Cabinets
Material Thickness 14 ga
Overall Depth 21 3/8 in
Overall Width 35 3/4 in
Colour Grey
Finish Powder Coated
Material Steel
Load Capacity 1,000 lb
Number of Shelves 1
Overall Height 1 1/2 in
Country of Origin Mexico
(subject to change)