!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Adjustable
Application
Blade Finish
Blade Length
Blade Material
Bottom Finger Hole Length
Cutting Action
Cutting Capacity
Cutting Edge Type
Features
Grip Material
Hand Orientation
Handle Colour
Handle Design
Handle Material
Handle Style
Includes Cushioned Grip
Includes Wire Stripping Notch
Insulated
Length of Cut
Material Application
Non-Sparking
Overall Length
Pivot Type

Shears And Scissors

https://catalogue.grainger.ca/?hybris=true

245 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • OLFA
  • SCISSORS S/S SERRATED 7IN 1/CG
  • Item # OLFSCS2
  • Mfr. Model # SCS-2
  • EHC: EHC :
  • Industrial scissors, 7 inches. Stainless steel blades. Industrial strength. Plastic coated handles for comfort and grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 339
  • OLFA
  • SCISSORS S/S SERRATED 5IN 1/CG
  • Item # OLFSCS1
  • Mfr. Model # SCS-1
  • EHC: EHC :
  • Industrial scissors, 5 inches. Stainless steel blades. Industrial strength. Plastic coated handles for comfort and grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 339
  • CRESCENT WISS
  • EZ SNIP SPRING LOAD WIRE CUT NOTCH
  • Item # WISWEZSNIP
  • Mfr. Model # WEZSNIP
  • EHC: EHC :
  • Spring-loaded blades for reduced fatigue on repeated cuts. Soft-touch co-molded handles for max. comfort. 420 stainless blades provide max. corrosion resistance. Wire cutter notch for easy cutting of light-gauge wire.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 339
  • APPROVED VENDOR
  • SCISSORS SOFT GRIP
  • Item # GGM2WFX2
  • Mfr. Model # 2WFX2
  • EHC: EHC :
  • Right handed scissor. Overall length 8 inches. Length of cut 4 inches. Blade material stainless steel. Blade edge straight. Point type sharp. Handle type hard grip. Handle material plastic. Handle colour black. For multi-purpose cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 339
  • KLEIN TOOLS
  • SCISSORS ELECTRICIANS W/NOTCHES
  • Item # KLN2100-7
  • Mfr. Model # 2100-7
  • EHC: EHC :
  • Electrician's scissors with notches. Upper blade has notches for stripping 19 AWG and 23 AWG wire. Cut length 1-7/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 339
  • APPROVED VENDOR
  • SCISSORS HARD GRIP
  • Item # GGM2WFX1
  • Mfr. Model # 2WFX1
  • EHC: EHC :
  • Right handed scissor. Overall length 8 inches. Length of cut 4 inches. Blade material stainless steel. Blade edge straight. Point type sharp. Handle type soft grip. Handle material plastic. Handle colour black. For multi-purpose cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 339
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list