!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCISSORS S/S SERRATED 7IN 1/CG

SCISSORS S/S SERRATED 7IN 1/CG

OLFA

SCISSORS S/S SERRATED 7IN 1/CG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCISSORS S/S SERRATED 7IN 1/CG

SCISSORS S/S SERRATED 7IN 1/CG

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.85 / CARD

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFSCS2
  • Mfr. Model # SCS-2
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 339
  • Shipping Weight 0.2 lbs

Product Details

Industrial scissors, 7 inches. Stainless steel blades. Industrial strength. Plastic coated handles for comfort and grip.

Technical Specs

  • ItemIndustrial Shears
  • ApplicationIndustrial
  • Bottom Finger Hole Length1 1/2 in
  • Cutting Capacity1 1/8 in
  • Hand OrientationAmbidextrous
  • Handle DesignRing and Enlarged Bow
  • Handle StyleStraight
  • InsulatedNo
  • Material ApplicationAluminum, Fiberglass, Foam, Gaskets, Kevlar(R), Paper, Plastic, Rubber
  • Overall Length6 1/4 in
  • Spring Assist HandleNo
  • Top Finger Hole Length1 1/2 in
  • Adjustable No
  • Blade Material Stainless Steel
  • Cutting Action Straight
  • Cutting Edge Type Serrated
  • Handle Colour Yellow
  • Handle Material Plastic
  • Includes Wire Stripping Notch No
  • Length of Cut 2 1/4 in
  • Non-Sparking No
  • Pivot Type Rivet
  • Tip Shape Pointed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list