!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCISSORS ELECTRICIANS W/NOTCHES

SCISSORS ELECTRICIANS W/NOTCHES

KLEIN TOOLS

SCISSORS ELECTRICIANS W/NOTCHES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCISSORS ELECTRICIANS W/NOTCHES

SCISSORS ELECTRICIANS W/NOTCHES

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN2100-7
  • Mfr. Model # 2100-7
  • UNSPSC # 27111535
  • CATALOGUE PAGE # 339
  • Shipping Weight 0.25 lbs

Product Details

Electrician's scissors with notches. Upper blade has notches for stripping 19 AWG and 23 AWG wire. Cut length 1-7/8 inches.

Technical Specs

  • ItemElectricians Scissors
  • ApplicationDesigned for Telecom and Electrical Applications and Heavy-duty Use.
  • Cutting Capacity19 AWG, 23 AWG Wire
  • FeaturesUpper Blade Has Notches for Stripping 19 Awg and 23 Awg Wire, Designed for Telecom and Electrical Applications and Heavy-duty Use, Strong, Tough Tempered Steel, Nickel-plated Finish Resists Corrosion, Scraper and File on Outside of Both Blades.
  • Handle ColourSilver
  • Handle MaterialMetal
  • Includes Wire Stripping NotchYes
  • Length of Cut2 in
  • Non-SparkingNo
  • Pivot TypeScrew
  • Tip ShapePointed
  • Adjustable No
  • Blade Material Steel
  • Cutting Edge Type Serrated
  • Hand Orientation Ambidextrous
  • Handle Design Ring and Ring
  • Handle Style Straight
  • Insulated No
  • Material Application Cable, Cordage, Wire
  • Overall Length 5 1/4 in
  • Spring Assist Handle No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list