!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Drill Bit Size
Decimal Equivalent
Measurement System
For Tool Type
Shank Type - Machining
Number of Cutter Heads
Overall Length
Impact Rated
Percussion Rated
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Rotary Drill & Hammer Drill Bits

Rotary drill and hammer drill bits make holes in hard, brittle materials such as brick and cinder block for setting fasteners such as concrete anchors and tapping screws. The bits' fast-spiral flutes dissipate heat as they grind through the materials. These drill bits install into compatible rotary drills and hammer drills.

https://catalogue.grainger.ca/?hybris=true

 939  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BOSCH
  • INSTALLATION BIT & SLEEVE, 3/16 IN DRILL BIT SIZE, 3½ IN MAX DRILLING DEPTH, CARBIDE
  • Item # BOSHC2312
  • Mfr. Model # HC2312
  • EHC: EHC :
  • This installation bit and sleeve is made out of carbide with a bright (uncoated) finish. It has a hex shank. This Bulldog installation bit and sleeve is designed for use with rotary hammers and on concrete. It also has a 6½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • HAMMER DRILL BIT, SDS PLUS, 5/32 X 6 IN, SET
  • Item # MTL48-20-7308
  • Mfr. Model # 48-20-7308
  • EHC: EHC :
  • This SDS PLUS hammer drill bit is both impact and percussion rated. It has a shank size of 5/32 inch and an overall length of 6 inches. It features 4 cutting heads and a drilling length of 6 inches. This bit comes in a set and has an SDS PLUS shank shape.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • ROTARY HAMMER DRILL, ¼ IN DRILL BIT SIZE, 6 IN MAX DRILLING DEPTH, 8 IN L, SDS
  • Item # MTL48-20-7432
  • Mfr. Model # 48-20-7432
  • EHC: EHC :
  • Hammer Drill Bit, SDS+ Carbide, Number of Pieces 1, Bit Dia. (In.) 1/4, Overall Length (In.) 8, Drilling Length (In.) 6, Shank Size (In.) 2, Shank Shape SDS+, 2 Cutter Heads, For Use With SDS+ Hammer, Concrete Drilling, Includes 1 SDS+ Bit

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 265
  • BOSCH
  • ROUND HAMMER DRILL BIT, ¼ IN BIT SIZE, 4 IN MAX DRILLING DEPTH, 6 IN L, BRICK
  • Item # BOSHCBG06T
  • Mfr. Model # HCBG06T
  • EHC: EHC :
  • Blue Granite Turbo Carbide Hammer Drill Bit. Features a diamond ground carbide tip, deep cut spiral flutes for fast chip removal, and a PowerGrip shank for aggressive gripping power in the chuck. Size 1/4 in., usable length 4 in., overall length 6 in.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • GREASE HAMMER BIT
  • Item # MTL49-08-5383
  • Mfr. Model # 49-08-5383
  • EHC: EHC :
  • This grease hammer bit provides high quality for peak performance of the tools being used. For use in various applications in prolonged industrial or construction settings.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • CARBIDE DRILL BIT, 5/32 IN DRILL BIT SIZE, 4 IN MAX DRILLING DEPTH, 6 IN L, ¼ IN SHANK
  • Item # MTL48-20-8882
  • Mfr. Model # 48-20-8882
  • EHC: EHC :
  • This carbide drill bit is carbide tipped. It is designed for use with impact drivers and hammer drills. It is for all-purpose use. This SHOCKWAVE series carbide drill bit features a fractional inch measurement system and a six-inch length, and has a bright (uncoated) finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list