ROTARY HAMMER DRILL, 5/16 IN DRILL BIT SIZE, 4 IN MAX DRILLING DEPTH, 6 IN L, SDS
ROTARY HAMMER DRILL, 5/16 IN DRILL BIT SIZE, 4 IN MAX DRILLING DEPTH, 6 IN L, SDS
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This rotary hammer drill bit has a diameter of 5/16 inch, an overall length of 6 inches, and a drilling length of four inches.
Technical Specs
- ItemRotary Hammer Drill
- Decimal Equivalent0.3125
- Maximum Drilling Depth4 in
- Number of Cutter Heads2
- Shank Type - MachiningSDS Plus
- Material - MachiningCarbide Tipped
- Impact RatedYes
- Drill Bit Size 5/16 in
- Measurement System Fractional Inch
- Overall Length 6 in
- For Tool Type Rotary Hammer
- Shank Diameter 25/64 in
- Finish - Machining Bright (Uncoated)
- Primary Material Application Concrete
- Country of Origin Germany
(subject to change)
Alternate Products
-
BOSCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$120.69
/ each
-
BOSCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.28
/ each