ROTARY HAMMER DRILL, ¼ IN DRILL BIT SIZE, 6 IN MAX DRILLING DEPTH, 8 IN L, SDS
ROTARY HAMMER DRILL, ¼ IN DRILL BIT SIZE, 6 IN MAX DRILLING DEPTH, 8 IN L, SDS
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Hammer Drill Bit, SDS+ Carbide, Number of Pieces 1, Bit Dia. (In.) 1/4, Overall Length (In.) 8, Drilling Length (In.) 6, Shank Size (In.) 2, Shank Shape SDS+, 2 Cutter Heads, For Use With SDS+ Hammer, Concrete Drilling, Includes 1 SDS+ Bit
Technical Specs
- ItemRotary Hammer Drill
- Decimal Equivalent0.25
- Maximum Drilling Depth6 in
- Number of Cutter Heads2
- Shank Type - MachiningSDS Plus
- Material - MachiningCarbide Tipped
- Impact RatedYes
- Drill Bit Size 1/4 in
- Measurement System Fractional Inch
- Overall Length 8 in
- For Tool Type Rotary Hammer
- Shank Diameter 25/64 in
- Finish - Machining Bright (Uncoated)
- Primary Material Application Concrete
- Country of Origin Germany
(subject to change)
Alternate Products
-
BOSCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.03
/ EACH