Product ITEM is unavailable. See products from the same category below.
Rivet Nuts
Rivet nuts create threaded inserts for connecting objects or materials with screws and bolts, generally when the materials are too brittle or thin to support a tapped hole. Also known as blind nuts, rivet nuts install in one side of the material, making them ideal for applications where only one side is accessible, such as in automotive, furniture, and appliance applications.
This rivet nut is made of 1010, 1008 steel and has a zinc yellow finish. This rivet nut is designed for use with metal. It has an overall length of 12.8 mm and a M5x0.80 thread. It has a metric system of measurement.
This rivet nut is made of 1010, 1008 steel and has a zinc yellow finish. This rivet nut is designed for use with metal. It has an overall length of 12.8 mm and a M5x0.80 thread. It has a metric system of measurement.
The jack nut is a flat head slotted body blind rivet nut designed to be installed in soft or brittle materials such as plastic, paper, or glass. Its 4 legs expand behind the parent material providing excellent pull out resistance especially in soft materials. Jack nut inserts are RoHS compliant.
The jack nut is a flat head slotted body blind rivet nut designed to be installed in soft or brittle materials such as plastic, paper, or glass. Its 4 legs expand behind the parent material providing excellent pull out resistance especially in soft materials. Jack nut inserts are RoHS compliant.
The jack nut is a flat head slotted body blind rivet nut designed to be installed in soft or brittle materials such as plastic, paper, or glass. Its 4 legs expand behind the parent material providing excellent pull out resistance especially in soft materials. Jack nut inserts are RoHS compliant.
The jack nut is a flat head slotted body blind rivet nut designed to be installed in soft or brittle materials such as plastic, paper, or glass. Its 4 legs expand behind the parent material providing excellent pull out resistance especially in soft materials. Jack nut inserts are RoHS compliant.
This well nut is made of rubber and has a bright (uncoated) finish. It has an overall length of 35/64 inch and a #10-32 thread. It has an inch system of measurement.
This well nut is made of rubber and has a bright (uncoated) finish. It has an overall length of 35/64 inch and a #10-32 thread. It has an inch system of measurement.
This well nut is made of rubber and has a bright (uncoated) finish. It has an overall length of 1/2 inch and a #8-32 thread. It has an inch system of measurement.
This well nut is made of rubber and has a bright (uncoated) finish. It has an overall length of 1/2 inch and a #8-32 thread. It has an inch system of measurement.
This rivet nut tool is made of aluminum, steel. Plus, it includes 4 Mandrels, Nosepiece. It has an inch system of measurement and is compatible with rivet nuts.
This rivet nut tool is made of aluminum, steel. Plus, it includes 4 Mandrels, Nosepiece. It has an inch system of measurement and is compatible with rivet nuts.
The CAH series offers a semi hex body for excellent resistance to spin out in the hole. The large flange also increases the strength of the rivet nut in large force applications.
The CAH series offers a semi hex body for excellent resistance to spin out in the hole. The large flange also increases the strength of the rivet nut in large force applications.
This well nut is made of rubber and has a bright (uncoated) finish. It has an overall length of 1 3/64 inch and a #10-32 thread. It has an inch system of measurement.
This well nut is made of rubber and has a bright (uncoated) finish. It has an overall length of 1 3/64 inch and a #10-32 thread. It has an inch system of measurement.
The jack nut is a flat head slotted body blind rivet nut designed to be installed in soft or brittle materials such as plastic, paper, or glass. Its 4 legs expand behind the parent material providing excellent pull out resistance especially in soft materials. Jack nut inserts are RoHS compliant.
The jack nut is a flat head slotted body blind rivet nut designed to be installed in soft or brittle materials such as plastic, paper, or glass. Its 4 legs expand behind the parent material providing excellent pull out resistance especially in soft materials. Jack nut inserts are RoHS compliant.
This rivet nut is made of aluminum and has a bright (uncoated) finish. This rivet nut is designed for use with metal. It has an overall length of 37/64 inch and a 1/4"-20 thread. It has an inch system of measurement.
This rivet nut is made of aluminum and has a bright (uncoated) finish. This rivet nut is designed for use with metal. It has an overall length of 37/64 inch and a 1/4"-20 thread. It has an inch system of measurement.
This well nut is made of rubber and has a bright (uncoated) finish. It has an overall length of 1 1/16 inch and a 3/8"-16 thread. It has an inch system of measurement.
This well nut is made of rubber and has a bright (uncoated) finish. It has an overall length of 1 1/16 inch and a 3/8"-16 thread. It has an inch system of measurement.
This rivet nut is made of 1010, 1008 steel and has a zinc yellow finish. This rivet nut is designed for use with metal. It has an overall length of 12.6 mm and a M5x0.80 thread. It has a metric system of measurement.
This rivet nut is made of 1010, 1008 steel and has a zinc yellow finish. This rivet nut is designed for use with metal. It has an overall length of 12.6 mm and a M5x0.80 thread. It has a metric system of measurement.
This rivet nut is made of steel, has a bright (uncoated) finish and is designed for use with metal. It has an overall length of 11/16 inch and a 5/16"-18 thread. It has an inch system of measurement.
This rivet nut is made of steel, has a bright (uncoated) finish and is designed for use with metal. It has an overall length of 11/16 inch and a 5/16"-18 thread. It has an inch system of measurement.
This rivet nut is made of steel, has a bright (uncoated) finish and is designed for use with metal. It has an overall length of 13/16 inch and a 3/8"-16 thread. It has an inch system of measurement.
This rivet nut is made of steel, has a bright (uncoated) finish and is designed for use with metal. It has an overall length of 13/16 inch and a 3/8"-16 thread. It has an inch system of measurement.
This rivet nut tool kit has a bright (uncoated) finish. Plus, it includes 52 inserts, Molded Plastic Case, Nut Mandrel Setting Tool. This rivet nut tool kit is designed for use with metal.
This rivet nut tool kit has a bright (uncoated) finish. Plus, it includes 52 inserts, Molded Plastic Case, Nut Mandrel Setting Tool. This rivet nut tool kit is designed for use with metal.
This rivet nut is made of aluminum and has a bright (uncoated) finish. This rivet nut is designed for use with metal. It has an overall length of 43/64 inch and a 1/4"-20 thread. It has an inch system of measurement.
This rivet nut is made of aluminum and has a bright (uncoated) finish. This rivet nut is designed for use with metal. It has an overall length of 43/64 inch and a 1/4"-20 thread. It has an inch system of measurement.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.