!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JACK NUT 6-32UNC

JACK NUT 6-32UNC

POP

JACK NUT 6-32UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
JACK NUT 6-32UNC

JACK NUT 6-32UNC

POP

Clearance Price :
$3.51 per 25

Your Price : $14.00 per 25

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # POP310000/667
  • Mfr. Model # 310000/667
  • UNSPSC # 31162802
  • CATALOGUE PAGE # 1143
  • Shipping Weight 0.13 lbs

Product Details

The jack nut is a flat head slotted body blind rivet nut designed to be installed in soft or brittle materials such as plastic, paper, or glass. Its 4 legs expand behind the parent material providing excellent pull out resistance especially in soft materials. Jack nut inserts are RoHS compliant.

Technical Specs

  • ItemJack Nut
  • Overall Length21/32 in
  • Thread TypeCoarse
  • MaterialSteel
  • Insert Diameter 15/32 in
  • Thread Size #6-32
  • Flange Diameter 0.469 in
  • Finish Zinc-Plated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list