!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Insulation Coverage
Terminal Type
Tab Thickness
Tab Width
Maximum Temperature
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Quick Disconnects

Quick disconnects are plug-and-socket connectors that slide together to make connections between two wires. Also known as slip-on connectors, they consist of a male terminal and a female receptacle that fit together and pull apart to protect their wires from mechanical strain. They're ideal for electronics, automotive wiring, and machinery applications that modify or require maintenance. Male quick disconnects have blade-shaped terminals, and female quick disconnects have receptacles with rolled edge tops that receive and hold male disconnects. Stripped wires insert into the barrel of the quick disconnect, where they are either crimped or soldered.

https://catalogue.grainger.ca/?hybris=true

 345  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • POWER FIRST
  • FEMALE DISCONNECT, RED, POLYOLEFIN, FULL COVERAGE, HEAT SHRINK, 25 PK
  • Item # GGE5UGK2
  • Mfr. Model # 5UGK2
  • EHC: EHC :
  • Female Disconnect, Insulation Type Heat Shrink Nylon, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.067 In., Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 1.43 In., Seam Butted, Connection Materia

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 92
  • POWER FIRST
  • FEMALE DISCONNECT, BLUE, POLYOLEFIN, FULL COVERAGE, HEAT SHRINK, 25 PK
  • Item # GGE5UGK1
  • Mfr. Model # 5UGK1
  • EHC: EHC :
  • Female Disconnect, Insulation Type Heat Shrink Nylon, Colour Code Blue, Wire Range 16 to 14 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.091 In., Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 1.43 In., Seam Butted, Connection Materi

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 92
  • GROTE
  • RECEPTACLE DISCONNECT 16-14 100/PK
  • Item # GRO83-2387
  • Mfr. Model # 83-2387
  • EHC: EHC :
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • MALE DISCONNECT, BLUE, POLYOLEFIN, FULL COVERAGE, HEAT SHRINK, 25 PK
  • Item # GGE5WHH4
  • Mfr. Model # 5WHH4
  • EHC: EHC :
  • Male Disconnect, Insulation Type Heat Shrink Nylon, Colour Code Blue, Wire Range 16 to 14 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.091, Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 1.55 In., Seam Butted, Connection Material Bra

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 92
  • POWER FIRST
  • FEMALE DISCONNECT, BLUE, NYLON, FULL COVERAGE, 16 TO 14AWG, 100 PK
  • Item # GGE4FRK5
  • Mfr. Model # 4FRK5
  • EHC: EHC :
  • Female Disconnect, Insulation Type Nylon, Full, Colour Code Blue, Wire Range 16 to 14 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.091 In., Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 0.9 In., Seam Butted, Connection Material Brass, Standards UL/CUL, Connection Type Crimp

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 92
  • GROTE
  • RECEPTACLE NYLON 16-14 50/PK
  • Item # GRO83-3387
  • Mfr. Model # 83-3387
  • EHC: EHC :
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Nylon Insulated terminals provide heat resistance and recommended for use where high temperature resistance exist.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • FEMALE DISCONNECT, YELLOW, VINYL, PARTIAL COVERAGE, 50 PK
  • Item # GGE4FRE5
  • Mfr. Model # 4FRE5
  • EHC: EHC :
  • Female Disconnect, Insulation Type Vinyl, Colour Code Yellow, Wire Range 12 to 10 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.134 In., Max. Temp. 167 Degrees F, Max. Voltage 300V, Overall Length 0.13 In., Seam Butted, Connection Material Brass, Standards UL/CUL, Connection Type Crimp

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 92
  • GROTE
  • TAB NYLON 22-18 GAUGE 15/PK
  • Item # GRO84-3191
  • Mfr. Model # 84-3191
  • EHC: EHC :
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Nylon Insulated terminals provide heat resistance and recommended for use where high temperature resistance exist.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • FEMALE DISCONNECT, RED, NYLON, FULL COVERAGE, 100 PK
  • Item # GGE4FRK4
  • Mfr. Model # 4FRK4
  • EHC: EHC :
  • Female Disconnect, Insulation Type Nylon, Full, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.067 In., Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 0.06 In., Seam Butted, Connection Material Brass, Standards UL/CUL, Connection Type Crimp

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 92
  • POWER FIRST
  • FEMALE DISCONNECT, RED, VINYL, PARTIAL COVERAGE, 22 AWG TO 16 AWG WIRE SIZE RANGE, 100 PK
  • Item # GGE5WHC3
  • Mfr. Model # 5WHC3
  • EHC: EHC :
  • Female Disconnect, Insulation Type Vinyl, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.187 x 0.020 In., Barrel Inside Dia. 0.067, Max. Temp. 167 Degrees F, Max. Voltage 300V, Overall Length 0.74 In., Seam Butted, Connection Material Brass, Standar

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 92
  • GROTE
  • RECEPTACLE DISCONNECT 12-10 100/PK
  • Item # GRO83-2587
  • Mfr. Model # 83-2587
  • EHC: EHC :
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • RECEPTACLE DISCONNECT 22-16 100/PK
  • Item # GRO83-2187
  • Mfr. Model # 83-2187
  • EHC: EHC :
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • FEMALE DISCONNECT WITH COPPER SLEEVE, BLUE, NYLON, FULL COVERAGE, FEMALE SOCKET, 50 PK
  • Item # GGE24C762
  • Mfr. Model # 24C762
  • EHC: EHC :
  • Female Disconnect, Insulation Full, Insulation Type Nylon, Colour Code Blue, Wire Range 16 to 14 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.197 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.85 In., Seam Butted, Connection M

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • TAB DISCONNECT 16-14 100/PK
  • Item # GRO83-2391
  • Mfr. Model # 83-2391
  • EHC: EHC :
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list