FEMALE DISCONNECT, YELLOW, VINYL, PARTIAL COVERAGE, 50 PK
FEMALE DISCONNECT, YELLOW, VINYL, PARTIAL COVERAGE, 50 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Female Disconnect, Insulation Type Vinyl, Colour Code Yellow, Wire Range 12 to 10 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.134 In., Max. Temp. 167 Degrees F, Max. Voltage 300V, Overall Length 0.13 In., Seam Butted, Connection Material Brass, Standards UL/CUL, Connection Type Crimp
Technical Specs
- ItemFemale Disconnect
- Contact MaterialBrass
- Insulation ColourYellow
- Insulation MaterialVinyl
- Minimum Wire Size12 AWG
- Maximum Voltage300V
- Tab Width0,25 po
- Termination StyleCrimp
- RoHS CompliantYes
- StandardsUL/cUL Listed
- Barrel Outside Diameter0.512 in
- Barrel StyleCrimp
- Current24 A
- Overall Length0.925 in
- Contact Finish Tin
- Disconnect Style Tab
- Insulation Coverage Partial Coverage
- Maximum Temperature 167 Degrees F
- Maximum Wire Size 10 AWG
- Tab Thickness 0.032 in
- Terminal Type Socket
- UL 94 Flammability Rating V-0
- Seam Style Butted
- Barrel Inside Diameter 0.134 in
- Barrel Size Standard
- Connection Orientation Straight
- Insulation Type Vinyl
- Strip Length 3/8 in
- Country of Origin Taiwan
(subject to change)
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.70
/ each
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$776.26
/ each
-
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.11
/ each