FEMALE DISCONNECT, BLUE, POLYOLEFIN, FULL COVERAGE, HEAT SHRINK, 25 PK
FEMALE DISCONNECT, BLUE, POLYOLEFIN, FULL COVERAGE, HEAT SHRINK, 25 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Female Disconnect, Insulation Type Heat Shrink Nylon, Colour Code Blue, Wire Range 16 to 14 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.091 In., Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 1.43 In., Seam Butted, Connection Materi
Technical Specs
- ItemFemale Disconnect
- Contact MaterialBrass
- Insulation ColourBlue
- Insulation MaterialPolyolefin
- Minimum Wire Size16 AWG
- Maximum Voltage600V
- Tab Width0,25 po
- Termination StyleCrimp
- RoHS CompliantYes
- StandardsUL/cUL Listed
- Barrel Outside Diameter0.256 in
- Barrel StyleCrimp
- Current15 A
- Overall Length1.437 in
- Contact Finish Tin
- Disconnect Style Tab
- Insulation Coverage Full Coverage
- Maximum Temperature 221 Degrees F
- Maximum Wire Size 14 AWG
- Tab Thickness 0.032 in
- Terminal Type Socket
- UL 94 Flammability Rating HB
- Seam Style Butted
- Barrel Inside Diameter 0.091 in
- Barrel Size Standard
- Connection Orientation Straight
- Insulation Type Heat Shrink
- Strip Length 1/4 in
- Country of Origin Taiwan
(subject to change)
Related Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.03
/ pkg.
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.30
/ pkg.
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.93
/ pkg.
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.61
/ pkg.
-
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.24
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$776.26
/ each