Power planers, jointers, and joiners flatten, shape, and slot wood workpieces to prepare them for assembly. Planers shave thin layers of material from wood boards to level them to a uniform thickness and smooth off rough spots. Hand planers handle small jobs and perform detailed work while benchtop and stationary planers support large boards and produce more consistent results with high-volume surfacing jobs. Jointers flatten boards to remove bows, cups, and twists and leave one perfectly flat face with a straight, square edge. They are typically used before planers, which smooth and level the opposing face to match the flat face. Biscuit joiners cut pockets that hold biscuits (small wood discs) to connect and align two wood workpiece edges along hidden, glue-filled joints.
This reversible planer knife is made of tungsten carbide. It measures 3¼ length x ⅛ inches thickness. The disposable knives are used for cutting wood and are suitable for use with PL1632, PL1682, PL2632, 1594, 3365, PLH181, 53518, and 53514 Bosch planers. There are two blades in a pack.
This reversible planer knife is made of tungsten carbide. It measures 3¼ length x ⅛ inches thickness. The disposable knives are used for cutting wood and are suitable for use with PL1632, PL1682, PL2632, 1594, 3365, PLH181, 53518, and 53514 Bosch planers. There are two blades in a pack.
This corded flat-hand planer kit is made of aluminum and operates at 120V/7A. It has a 3/32-inch cut depth, a carbide blade, 3¼-inch blade width, a 15000 RPM cutting speed, and 16 depth settings. The single-sided dust ejection planer includes two reversible blades, rabbeting fence, a tool case, and a kit box. It features a kickstand and a Poly-V drive belt.
This corded flat-hand planer kit is made of aluminum and operates at 120V/7A. It has a 3/32-inch cut depth, a carbide blade, 3¼-inch blade width, a 15000 RPM cutting speed, and 16 depth settings. The single-sided dust ejection planer includes two reversible blades, rabbeting fence, a tool case, and a kit box. It features a kickstand and a Poly-V drive belt.
This corded benchtop thickness planer with a three-knife cutter-head operates at 120V/15A/2000W and has a 10000 revolutions per minute cutter-head speed. It has a feed rate of 26 feet per minute with a capacity of 12½ width x 6 inches depth. The portable planer has a four-column carriage lock and an infeed/outfeed table. It includes a dust hood.
This corded benchtop thickness planer with a three-knife cutter-head operates at 120V/15A/2000W and has a 10000 revolutions per minute cutter-head speed. It has a feed rate of 26 feet per minute with a capacity of 12½ width x 6 inches depth. The portable planer has a four-column carriage lock and an infeed/outfeed table. It includes a dust hood.
This reversible planer blade is made of carbide. It measures 6¾ length x 2¾ width x ⅛ inches thickness. The straight planer blade is for use with a DW675K Dewalt planer. There are two blades in a pack.
This reversible planer blade is made of carbide. It measures 6¾ length x 2¾ width x ⅛ inches thickness. The straight planer blade is for use with a DW675K Dewalt planer. There are two blades in a pack.
This corded flat-hand planer operates at 120V/15A. It has a ⅛-inch cut depth, 12¼-inch blade width, a 12000 RPM no-load speed, 33 feet cord, and 29 depth settings. The planner includes a socket wrench, triangular rule, and high-speed steel blades.
This corded flat-hand planer operates at 120V/15A. It has a ⅛-inch cut depth, 12¼-inch blade width, a 12000 RPM no-load speed, 33 feet cord, and 29 depth settings. The planner includes a socket wrench, triangular rule, and high-speed steel blades.
This five-piece mobile-thickness planer stand measures 24¼ width x 30 inches overall thickness and have a 24-inch table work length. It includes hardware, an MDF top, a mobile base, a shelf, and a stand. The foldable stand is for use with a DW735 Dewalt thickness planer.
This five-piece mobile-thickness planer stand measures 24¼ width x 30 inches overall thickness and have a 24-inch table work length. It includes hardware, an MDF top, a mobile base, a shelf, and a stand. The foldable stand is for use with a DW735 Dewalt thickness planer.
This 3¼-inch tungsten carbide planer blade features long-lasting construction and faster/smoother cutting. It is for use with KP0800K, KP0810, XPK01Z, and XPK02Z planers. There are two blades in a pack.
This 3¼-inch tungsten carbide planer blade features long-lasting construction and faster/smoother cutting. It is for use with KP0800K, KP0810, XPK01Z, and XPK02Z planers. There are two blades in a pack.
This replacement planer knife is made of M2 laminated high-speed steel. It measures 15¼ length x 4 overall width x ⅜ inches thickness and 1 1/16 inch blade width. The resharpenable knife cuts wood and is for use with a Dewalt DW733 portable thickness planer. There are two blades in a pack.
This replacement planer knife is made of M2 laminated high-speed steel. It measures 15¼ length x 4 overall width x ⅜ inches thickness and 1 1/16 inch blade width. The resharpenable knife cuts wood and is for use with a Dewalt DW733 portable thickness planer. There are two blades in a pack.
This two-piece folding table is made of aluminum and measures 14¼ length x 3 inches overall width. It includes two tables and a hardware kit. The detachable table is for use with a Dewalt DW735 thickness planer.
This two-piece folding table is made of aluminum and measures 14¼ length x 3 inches overall width. It includes two tables and a hardware kit. The detachable table is for use with a Dewalt DW735 thickness planer.
These planer knives are made of high-speed steel and measure 12½ inches in length. They have double-edged/reversible knives used for cutting wood. The knives are suitable for use with 22-560, 22-565, TP305, and TP400LS Delta portable planers. There are two knives in a pack.
These planer knives are made of high-speed steel and measure 12½ inches in length. They have double-edged/reversible knives used for cutting wood. The knives are suitable for use with 22-560, 22-565, TP305, and TP400LS Delta portable planers. There are two knives in a pack.
These #0 joiner biscuits are made of compressed beechwood for strength and stability. It measures 1⅞ x ⅝ inches and comes in 50-pieces. The biscuits are for use with JS100/JS102 Freud joiners.
These #0 joiner biscuits are made of compressed beechwood for strength and stability. It measures 1⅞ x ⅝ inches and comes in 50-pieces. The biscuits are for use with JS100/JS102 Freud joiners.
These #10 joiner biscuits are made of compressed beechwood for strength and stability. It measures 2⅛ x ¾ inches and comes in 1000-pieces. The biscuits are for use with JS100/JS102 Freud joiners.
These #10 joiner biscuits are made of compressed beechwood for strength and stability. It measures 2⅛ x ¾ inches and comes in 1000-pieces. The biscuits are for use with JS100/JS102 Freud joiners.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.