Trade Designationidentifies the characteristics and capabilities of wire, cord, or cable. It is indicated by a letter code, as defined by Underwriters Laboratories (UL) and Canadian Standards Association (CSA).
The letters reflect the way a cord or cable is constructed, including the working voltage, type of insulation, and type of outer jacket, and help ensure the best cord is selected for an application.Letter Designations S = service cord with 600V rating: J = junior service cord with 300V rating: H = heat-resistant: O = oil-resistant outer jacket: P = parallel cord: T = thermoplastic: W = weather- & water-resistant: V = vacuum cord
Wire size is the physical size of the wire as sized by the American Wire Gauge (AWG) system. It's indicated by a number that runs opposite to the diameter of the wire (the smaller the wire gauge number, the larger the wire diameter).The size of the wire dictates how much electrical current can safely pass through the wire. The smaller the number, the thicker the wire, and the greater its capacity for electrical current.
Product ITEM is unavailable. See products from the same category below.
Portable Cord
Portable cord is flexible, moveable electrical cable that consists of one or more insulated conductors enclosed in a jacket. It is typically used for temporary power connections. Portable cord can be exposed to constant flexing and harsh environmental conditions, including temperature extremes, oil, chemicals, and abrasive materials. There are multiple types of portable cord, as designated by industry standard letter codes that describe various attributes (temperature range, wire size) and ratings (voltage) and help ensure the best cord is selected for an application. Portable cord is commonly used for temporary wiring projects in industrial and commercial facilities, such as supplying power to portable tools, appliances, and equipment, as well as small motors and associated machinery. It does not include plugs on the ends of the cord.
For the best performance during underground installations, including direct burial, and for wet and corrosive locations such as wet basements, use this non-metallic, underground building wire. This black wire with a black, PVC jacket provides insulation for the copper wire inside, ensuring flexibility and durability. This wire has a diameter of 0.585 inches by 0.282 inches with a 12-gauge wire size. It meets the ASTM and CSA standards, ensuring high quality and durability during use.
For the best performance during underground installations, including direct burial, and for wet and corrosive locations such as wet basements, use this non-metallic, underground building wire. This black wire with a black, PVC jacket provides insulation for the copper wire inside, ensuring flexibility and durability. This wire has a diameter of 0.585 inches by 0.282 inches with a 12-gauge wire size. It meets the ASTM and CSA standards, ensuring high quality and durability during use.
Increase installation efficiency with this AC90 armoured building wire. This portable cord has a nominal outside diameter of 0.470 inches with a size 14 gauge. The copper conductor is protected with a PVC/nylon jacket. This 600-volt electrical wire meets the CSA standards and requirements, providing maximum safety and dependability during wiring projects.
Increase installation efficiency with this AC90 armoured building wire. This portable cord has a nominal outside diameter of 0.470 inches with a size 14 gauge. The copper conductor is protected with a PVC/nylon jacket. This 600-volt electrical wire meets the CSA standards and requirements, providing maximum safety and dependability during wiring projects.
This 100-foot spool of flexible, jacketed brake cable is specifically designed to withstand harsh conditions and resist moisture, abrasion, acid, and oil. It is typically for marine, truck, and automotive applications. The black and white PVC cable has a nominal outside diameter of 0.181 inches by 0.298 inches.
This 100-foot spool of flexible, jacketed brake cable is specifically designed to withstand harsh conditions and resist moisture, abrasion, acid, and oil. It is typically for marine, truck, and automotive applications. The black and white PVC cable has a nominal outside diameter of 0.181 inches by 0.298 inches.
This AC90 armoured building wire increases installation efficiency with its unique design and ability to withstand 600 volts of electricity. This 12 AWG, portable cord has a nominal outside diameter of 0.570 inches with a size 10 gauge. Its copper conductor is encased in a PVC/nylon jacket, offering protection against sunlight. This electrical wire meets the CSA standards and requirement, providing maximum safety and dependability during commercial, industrial, and residential wiring projects.
This AC90 armoured building wire increases installation efficiency with its unique design and ability to withstand 600 volts of electricity. This 12 AWG, portable cord has a nominal outside diameter of 0.570 inches with a size 10 gauge. Its copper conductor is encased in a PVC/nylon jacket, offering protection against sunlight. This electrical wire meets the CSA standards and requirement, providing maximum safety and dependability during commercial, industrial, and residential wiring projects.
Portable Cord, SJTOW, Gauge/Conductor 14/3, Conductor Stranded Copper, Spool/Coil Length 250 Ft, PVC Jacket Type, Max Amps 18, Max Voltage 300, Color Yellow, Nominal Outside Dia 0.354 In, Temp Range -40 to 75 C, Standards UL/ cUL/ MSHA
Portable Cord, SJTOW, Gauge/Conductor 14/3, Conductor Stranded Copper, Spool/Coil Length 250 Ft, PVC Jacket Type, Max Amps 18, Max Voltage 300, Color Yellow, Nominal Outside Dia 0.354 In, Temp Range -40 to 75 C, Standards UL/ cUL/ MSHA
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.