!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AC90 ARMOURED BUILDING WIRE, 600 V, 0.470 IN, 14 GA, PVC/NYLON JACKET, COPPER CONDUCTOR

AC90 ARMOURED BUILDING WIRE, 600 V, 0.470 IN, 14 GA, PVC/NYLON JACKET, COPPER CONDUCTOR

SOUTHWIRE

AC90 ARMOURED BUILDING WIRE, 600 V, 0.470 IN, 14 GA, PVC/NYLON JACKET, COPPER CONDUCTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AC90 ARMOURED BUILDING WIRE, 600 V, 0.470 IN, 14 GA, PVC/NYLON JACKET, COPPER CONDUCTOR

AC90 ARMOURED BUILDING WIRE, 600 V, 0.470 IN, 14 GA, PVC/NYLON JACKET, COPPER CONDUCTOR

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.30 / METER

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SWI55222675
  • Mfr. Model # 55222675
  • UNSPSC # 26121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Increase installation efficiency with this AC90 armoured building wire. This portable cord has a nominal outside diameter of 0.470 inches with a size 14 gauge. The copper conductor is protected with a PVC/nylon jacket. This 600-volt electrical wire meets the CSA standards and requirements, providing maximum safety and dependability during wiring projects.

Technical Specs

  • ItemCable
  • Wire Size14 AWG
  • Length246 ft
  • Jacket MaterialXLPE
  • Voltage600V AC
  • StandardsCSA -40 Degrees C Cold Temperature Rating, CSA File Listing: LL90458
  • Product Type Cable
  • Number of Conductors 3
  • Conductor Design Stranded
  • Nominal Outside Dia. 12.05 mm
  • Temp. Rating -40 Degrees to 194 Degrees F
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list