!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AC90 ARMOURED BUILDING WIRE, 600 V, 0.570 IN, 10 GA, 12 AWG, PVC/NYLON JACKET, COPPER CONDUCTOR

AC90 ARMOURED BUILDING WIRE, 600 V, 0.570 IN, 10 GA, 12 AWG, PVC/NYLON JACKET, COPPER CONDUCTOR

SOUTHWIRE

AC90 ARMOURED BUILDING WIRE, 600 V, 0.570 IN, 10 GA, 12 AWG, PVC/NYLON JACKET, COPPER CONDUCTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AC90 ARMOURED BUILDING WIRE, 600 V, 0.570 IN, 10 GA, 12 AWG, PVC/NYLON JACKET, COPPER CONDUCTOR

AC90 ARMOURED BUILDING WIRE, 600 V, 0.570 IN, 10 GA, 12 AWG, PVC/NYLON JACKET, COPPER CONDUCTOR

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.84 / METER

EHC: EHC :
Min Qty 75 = $1,338.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 75 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SWI55223175
  • Mfr. Model # 55223175
  • UNSPSC # 26121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This AC90 armoured building wire increases installation efficiency with its unique design and ability to withstand 600 volts of electricity. This 12 AWG, portable cord has a nominal outside diameter of 0.570 inches with a size 10 gauge. Its copper conductor is encased in a PVC/nylon jacket, offering protection against sunlight. This electrical wire meets the CSA standards and requirement, providing maximum safety and dependability during commercial, industrial, and residential wiring projects.

Technical Specs

  • ItemCable
  • Wire Size10 AWG
  • Jacket ColourBlack, Red, White
  • Conductor DesignStranded
  • Nominal Outside Dia.553 mil
  • Voltage600V AC
  • ApplicationIt is Designed for Exposed and Concealed Wiring Such as Ventilated Cable Trays and Other Dry Locations, where the Maximum Conductor Temperature will not Exceed 90 Degrees C
  • Product Type Cable
  • Number of Conductors 3
  • Length 246 ft
  • Jacket Material XLPE
  • Packaging Spool
  • Temp. Rating -40 Degrees to 90 Degrees C
  • Standards CSA -40 Degrees C Cold Temperature Rating, CSA File Listing: LL90458
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list