!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
For Container Size
Max. Flow Rate ?
Max. Fluid Temp.
Includes
Nozzle Operation
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Pneumatic Drum Pumps

Pneumatic drum pumps (also called air-powered or air-operated barrel pumps) are motor-driven devices powered by a compressed air supply to draw out fluids from a container. They allow more precise flow control than electric drum pumps and generate higher flow rates than hand drum pumps to dispense or transfer moderate to large amounts of fluid. These air-operated transfer pumps connect to an adapter that allows the intake shaft of the pump to be mounted through the bung hole of a drum or other container. They're used for pumping fluids at manufacturing plants, construction sites, automotive shops, and other facilities with air compressors or compressed air systems.

https://catalogue.grainger.ca/?hybris=true

 55  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • AIR OPERATED DRUM PUMP,3.7 GPM,1/4" FNPT
  • Item # GGF5UWG8
  • Mfr. Model # 5UWG8
  • EHC: EHC :
  • Drum pump, air operated, 3:1 oil ratio, max. flow GPM 3.7, max. GPM for oil 3.7, outlet size 3/4 in. FNPT, body material aluminum, steel, suction tube length (in.) 37, max. head (ft.) 34, max. pressure (PSI) 150, max. temp. (F) 122, ratio 3:1, delivers 2,

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1652
  • DAYTON
  • AIR OPERATED DRUM PUMP,10.6GPM,1/4" FNPT
  • Item # GGF5UWG6
  • Mfr. Model # 5UWG6
  • EHC: EHC :
  • Drum pump, air operated, 1:1 oil ratio, max. flow GPM 10, max. GPM for oil 10, outlet size 3/4 in. FNPT, body material aluminum, steel, suction tube length (in.) 37, max. head (ft.) 34, max. pressure (PSI) 150, max. temp. (F) 122, Ratio 1:1, delivers 1000

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1652
  • DAYTON
  • AIR OPERATED DRUM PUMP,4.8 GPM,1/4" FNPT
  • Item # GGF4AYD6
  • Mfr. Model # 4AYD6
  • EHC: EHC :
  • Drum pump, air operated, max. flow GPM 4.76, max. GPM for oil 4.76, discharge size FPT 3/4 in., body material steel, internal parts material steel, brass, aluminum, nitrile, polyurethane, turcite, overall length 51-3/16 in., width 5-1/2 in., height 5-1/2

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1652
  • LINCOLN
  • AIR OPERATED DRUM PUMP,6 GPM,1/4" FNPT
  • Item # LNC4491
  • Mfr. Model # 4491
  • EHC: EHC :
  • Designed for medium to low volume applications, this single stroke pump quickly dispenses, fills and transfers ATF, oil, gear lube and other fluid lubricants with high volume output. Delivery output of 6 GPM.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1529
  • FILL-RITE
  • AIR OPERATED DRUM PUMP,30 GPM,1/4",BSP
  • Item # FILFRAP32V
  • Mfr. Model # FRAP32V
  • EHC: EHC :
  • Diesel Exhaust Fluid (DEF) Air Operated Piston Pump, operates on 30 - 100 PSI and transfers up to 6.5 GPM, telescoping suction pipe for drums up to 36-1/2 inch in depth, durable polypropylene body, 8 ft. hose kit with manual nozzle available separately.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LINCOLN
  • AIR OPERATED DRUM PUMP,3.1 GPM,1/4" FNPT
  • Item # LNC4480
  • Mfr. Model # 4480
  • EHC: EHC :
  • Low pressure single action reciprocating piston transfer pump. Air powers the pumps piston on the dispensing, or working, stroke. Internal spring returns the piston and resets it for the working stroke. Pump tube length 34 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1529
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list