!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR OPERATED DRUM PUMP,15 GPM,1/4" MNPT

AIR OPERATED DRUM PUMP,15 GPM,1/4" MNPT

FINISH THOMPSON

AIR OPERATED DRUM PUMP,15 GPM,1/4" MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR OPERATED DRUM PUMP,15 GPM,1/4" MNPT

AIR OPERATED DRUM PUMP,15 GPM,1/4" MNPT

FINISH THOMPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,271.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5FZU8
  • Mfr. Model # EFV-40 & S4 Kit
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1649
  • Shipping Weight 9.95 lbs

Technical Specs

  • ItemAir Operated Drum Pump
  • Suction Tube MaterialPolypropylene
  • Self-PrimingSelf-Priming
  • For Container Size55 gal
  • Hose Length60 in
  • Thermal ProtectionNo Thermal Protection
  • Max. Flow Rate15 gpm
  • Motor HP1/2 hp
  • IncludesClamp, Hose, Motor, Pump
  • Includes Discharge HoseDischarge Hose Included
  • Max. Fluid Temp.160 Degrees F
  • Hose Outside Dia.1 in
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Ammonia (Liquids), Anhydrous Ammonia, Biodiesel, Brake Fluid, Cyclohexane, DEF, Diesel Fuel, E85, Ethyl Ethanol, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils Synthetic, Hydrazine, Hydrofluoric Acid 20%, Hydrofluoric Acid 75%, Hydrofluoric Acid 100%, Isopropyl Isopropanol, Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid Concentrated, Paint Thinner, Potassium Hydroxide 50%, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hydroxide/Caustic Soda 80%, Stoddard Solvent (Mineral Spirits), Sulfuric Acid 75 to 100%, Toluene, Turpentine, Windshield Washer Fluid, Xylene
  • Pump Connection OD1 5/16 in
  • Suction Tube OD1 5/16 in
  • Discharge Tube Outlet OD1 in
  • Air Outlet Size1/4 in
  • Compatible ChemicalsAcetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Antifreeze (Coolant), Automatic Transmission Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Deionized Water, Ethylene Glycol, Fertilizers, Formic Acid, Fresh Water, Fungicides, Herbicides, Hydrochloric/Muriatic Acid 100%, Hydrochloric/Muriatic Acid 20%, Hydrochloric/Muriatic Acid 37%, Nitric Acid 10%, Nitric Acid 20%, Nitric Acid 50%, Phosphoric Acid 40%, Salt Water, Sodium Bicarbonate 10%, Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/Bleach up to 20%, Sulfuric Acid 10 to 75%, Sulfuric Acid up to 10%, Trichlorethylene 50%
  • Suction Tube ID1 5/16 in
  • Suction Tube Length40 in
  • Height Above Container6 7/8 in
  • Includes SpoutSpout Not Included
  • Max. Head - Pumps17 ft
  • Max. Oil Flow5 gpm
  • Max. Air Pressure 40 psi
  • Power Source Air
  • Overall Length 46 13/16 in
  • For Container Type Drum
  • Hose Tube Material PVC
  • Housing Material - Pumps Polypropylene, PVDF
  • Max. Viscosity 300 cps
  • Variable Speed Variable Speed
  • Noise Level 78 dB
  • Includes Nozzle Nozzle Not Included
  • Hose Inside Dia. 3/4 in
  • Runs Dry Does Not Run Dry
  • Pump Connection ID 1 5/16 in
  • Discharge Connection Type Hose Barb
  • Discharge Tube Outlet ID 3/4 in
  • Adapter Material Polypropylene
  • Min. Fluid Temp. 0 Degrees F
  • Seal Material FKM
  • Duty Cycle Continuous
  • Motor RPM 11,000 RPM
  • Includes Bung Adapter Bung Adapter Not Included
  • Includes Suction Tube Suction Tube Included
  • Max. Head Pressure 7.4 psi
  • Min. Air Pressure 40 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list