!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR OPERATED DRUM PUMP,12.5GPM,1/4" FNPT

AIR OPERATED DRUM PUMP,12.5GPM,1/4" FNPT

DAYTON

AIR OPERATED DRUM PUMP,12.5GPM,1/4" FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR OPERATED DRUM PUMP,12.5GPM,1/4" FNPT

AIR OPERATED DRUM PUMP,12.5GPM,1/4" FNPT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,245.61 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53JU96
  • Mfr. Model # 53JU96
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.3 lbs

Technical Specs

  • ItemAir Operated Drum Pump
  • Suction Tube MaterialPVC
  • Self-PrimingSelf-Priming
  • For Container Size55 gal
  • Hose Length10 ft
  • Housing Material - PumpsPolypropylene
  • Max. Outlet Pressure100 psi
  • Variable SpeedVariable Speed
  • IncludesBall Valve, Bung Adapter Assembly, Dip Tube, Grounding Strap, Hose
  • Includes Discharge HoseDischarge Hose Included
  • Max. Fluid Temp.180 Degrees F
  • Hose Outside Dia.3/4 in
  • Not Recommended ChemicalsAcetic Acid (Glacial), Ammonium Hydroxide, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, DEF, E85, Gasoline, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydrazine, Hydrofluoric Acid 20%, Lacquer Thinners, Methyl Chloride, Naphtha, Nitric Acid 50%, Nitric Acid Concentrated, Paint Thinner, Sodium Hypochlorite/Bleach to 20%, Stoddard Solvent (Mineral Spirits), Sulfuric Acid 75 to 100%, Toluene, Trichlorethylene 50%, Turpentine, Xylene
  • Pump Connection TypeFNPT
  • Discharge Connection TypeFNPT
  • Discharge Tube Outlet ID1/2 in
  • Adapter Connection TypeFNPT
  • Air Outlet Size3/8 in
  • Compatible ChemicalsAcetic Acid 20%, Acetone, Anhydrous Ammonia, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, Cyclohexane, Diesel Fuel, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Hydrochloric/Muriatic Acid 20%, Hydrochloric/Muriatic Acid 37%, Isopropyl (Isopropanol), Methyl Methanol), Methyl Ethyl Ketone (MEK), Motor Oil, Nitric Acid 10%, Nitric Acid 20%, Phosphoric Acid 40%, Potassium Hydroxide 50%, Salt Water, Sodium Bicarbonate 10%, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hydroxide/Caustic Soda 80%, Sulfuric Acid 10 to 75%, Sulfuric Acid up to 10%
  • Suction Tube ID1/2 in
  • Suction Tube Length40 1/2 in
  • Hose Cover MaterialPVC
  • Includes SpoutSpout Not Included
  • Max. Head - Pumps231 ft
  • Max. Oil Flow12 gpm
  • Max. Air Pressure 100 psi
  • Power Source Air
  • Overall Length 56 9/16 in
  • For Container Type Drum
  • Hose Tube Material PVC
  • Max. Flow Rate 12.5 gpm
  • Max. Viscosity 15,000 cps
  • Ratio 1:1
  • Noise Level 77.5 dB
  • Includes Nozzle Nozzle Not Included
  • Hose Inside Dia. 1/2 in
  • Runs Dry Runs Dry
  • Pump Connection ID 1/2 in
  • Pump Connection OD 3/4 in
  • Suction Tube OD 3/4 in
  • Discharge Tube Outlet OD 3/4 in
  • Adapter Material Polypropylene
  • Bung Connection Dia. 2 in
  • Seal Material Santoprene
  • Duty Cycle Continuous
  • Height Above Container 14 in
  • Includes Bung Adapter Bung Adapter Included
  • Includes Suction Tube Suction Tube Included
  • Max. Head Pressure 100 psi
  • Min. Air Pressure 20 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list