!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Wheel/Tread Material
Standards
Wheel Width
Mounting Plate Size
Item
Non-Marking
Swivel Lock Type
Inside Bolt Hole Spacing
Wheel Dia.
Number of Wheels
Caster Sub-Type
Load Rating
Wheel Core Material
Tread Shape
Caster Brake Type
Caster Frame Material
Outside Bolt Hole Spacing

Plate Casters

https://catalogue.grainger.ca/?hybris=true

2519 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • STANDARD PLATE CASTER, 2 IN WHEEL DIAMETER, 100 LB, 2½ IN MOUNTING H, SWIVEL CASTER
  • Item # GGM1UHP6
  • Mfr. Model # 1UHP6
  • EHC: EHC :
  • Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Dissipates static build-up to prevent static shock. Feature a plastic hub with a soft rubber tread. Nos. GGM1UHK5, GGM1UHK9, and GGM1UHL1 have black hub.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • NSF-LISTED SANITARY PLATE CASTER, 4 IN WHEEL DIAMETER, 275 LB, 5⅛ IN MOUNTING H
  • Item # GGM5UX84
  • Mfr. Model # 5UX84
  • EHC: EHC :
  • Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Bolt spacing 1-3/4 inches x 2-5/8 inches x 3 inches. Mounting bolt diameter 5/16 inch. Overall size 2-3/4 inches x 3-3/4 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list