!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWIVEL CASTER, 150 LB CAPACITY, 2 IN WHEEL, PP/ZINC

SWIVEL CASTER, 150 LB CAPACITY, 2 IN WHEEL, PP/ZINC

FAULTLESS

SWIVEL CASTER, 150 LB CAPACITY, 2 IN WHEEL, PP/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 150 LB CAPACITY, 2 IN WHEEL, PP/ZINC

SWIVEL CASTER, 150 LB CAPACITY, 2 IN WHEEL, PP/ZINC

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL160-2
  • Mfr. Model # 160-2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Product Details

This swivel caster has a 150-pound capacity, a two-inch, polypropylene wheel, and a zinc-coated plate.

Technical Specs

  • ItemCaster
  • Load Rating150 lb
  • Mounting Height2 1/2 in
  • Wheel/Tread MaterialPolypropylene
  • Mounting Plate Size1 7/8 in x 2 4/7 in
  • Inside Bolt Hole Spacing15/16 in x 2 1/8 in
  • Mounting Bolt Dia.1/4 in
  • Number of Wheels1
  • Frame FinishZinc
  • Swivel Radius1 2/3 in
  • Wheel Dia. 2 in
  • Wheel Width 1 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Plain
  • Wheel Core Material Polypropylene
  • Outside Bolt Hole Spacing 15/16 in x 2 1/8 in
  • Wheel/Tread Colour Black
  • Application Backroom or Storeroom Carts, Distribution Carts, Flower Carts, Food Service, Hotel Carts, Janitorial Carts, Laundry Carts or Trucks, Light Duty Utility Cart, Medical Furniture, Mover Dolly, Office Equipment, Patient Recovery Chairs, Picking Carts, Service Carts, Stock Carts, Store Fixture, Technology Furniture
  • Swivel Construction Kingpin
  • Wheel/Tread Hardness 60 Shore D

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list