!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STANDARD PLATE CASTER, 3 15/16 IN WHEEL DIA, 400 LB, 4 15/16 IN MOUNTING H, NYLON

STANDARD PLATE CASTER, 3 15/16 IN WHEEL DIA, 400 LB, 4 15/16 IN MOUNTING H, NYLON

APPROVED VENDOR

STANDARD PLATE CASTER, 3 15/16 IN WHEEL DIA, 400 LB, 4 15/16 IN MOUNTING H, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD PLATE CASTER, 3 15/16 IN WHEEL DIA, 400 LB, 4 15/16 IN MOUNTING H, NYLON

STANDARD PLATE CASTER, 3 15/16 IN WHEEL DIA, 400 LB, 4 15/16 IN MOUNTING H, NYLON

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21HK03
  • Mfr. Model # L-PO 100G-12-FI
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • ItemStandard Plate Caster
  • Load Rating400 lb
  • Mounting Height4 15/16 in
  • Wheel/Tread MaterialNylon
  • Mounting Plate Size2 1/2 in x 3 5/8 in
  • Wheel Core MaterialNylon
  • Outside Bolt Hole Spacing1-3/4 in x 3-1/16 in
  • Wheel/Tread ColourWhite
  • Non-MarkingYes
  • Tread ShapeStandard
  • ApplicationGeneral / Industrial / Commercial / Institutional purpose
  • Core ColourWhite
  • Frame FinishZinc Plated
  • Swivel ConstructionKingpin
  • Swivel Raceway TypeDouble Ball
  • Wheel Dia. 3 15/16 in
  • Wheel Width 1 1/2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Plain
  • Mounting Plate Bolt Hole Pattern D
  • Inside Bolt Hole Spacing 1-3/4 in x 2-13/16 in
  • Mounting Bolt Dia. 3/8 in
  • Caster Brake Type Total Lock Brake
  • Number of Wheels 1
  • Includes Thread Guards No
  • Caster Frame Material Steel
  • Features American Standard Plate Size
  • Number of Mounting Holes 4
  • Swivel Lock Type Total Lock
  • Wheel/Tread Hardness 70 Shore D

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list