Product ITEM is unavailable. See products from the same category below.
Plastic Recycling Bins & Cans
Plastic recycling bins and cans used to collect recyclable materials resist fading, cracking, corrosion, and denting. Plastic recycling bins are generally lighter than metal, making them easier to handle when full. Small-capacity wastebaskets are used to collect recyclables under desks and in areas with limited floor space, while larger cans are used near copy machines, in break rooms, or wherever larger amounts of recyclables are encountered. Compost cans hold food scraps and encourage organic waste composting in high-volume kitchens.
This blue recycling can features venting channels dramatically reduce the force required to remove a filled can liner, protouch built-in handles, can liner cinches. Plus it is designed for use on/with FG63100blue. This recycling can meets the standards for NSF 2, NSF 21, with a UV-protectant finish, and a 32-gallon capacity.
This blue recycling can features venting channels dramatically reduce the force required to remove a filled can liner, protouch built-in handles, can liner cinches. Plus it is designed for use on/with FG63100blue. This recycling can meets the standards for NSF 2, NSF 21, with a UV-protectant finish, and a 32-gallon capacity.
This blue recycling can features vented. This recycling can includes base grips, moulded-in handles, venting channels, a UV stabilized gel coat finish.
This blue recycling can features vented. This recycling can includes base grips, moulded-in handles, venting channels, a UV stabilized gel coat finish.
This black recycling station has a hinged lid connection. It also features a one-year limited warranty, hinging lid inserts, intuitive lid openings, connects with 33 gallon Slim Jim recycling station, venting channels. Plus it is designed for use on/with colour-coded lid openings, colour-coded lids and billboards, colour-coded waste stream labels. This recycling station includes 23 gallon container, lid shroud, connector, green billboard, label kit, paper lid insert and has a 23-gallon capacity.
This black recycling station has a hinged lid connection. It also features a one-year limited warranty, hinging lid inserts, intuitive lid openings, connects with 33 gallon Slim Jim recycling station, venting channels. Plus it is designed for use on/with colour-coded lid openings, colour-coded lids and billboards, colour-coded waste stream labels. This recycling station includes 23 gallon container, lid shroud, connector, green billboard, label kit, paper lid insert and has a 23-gallon capacity.
This blue recycling can features venting channels dramatically reduce the force required to remove a filled can liner, protouch built-in handles, can liner cinches. Plus it is designed for use on/with 1779731. This recycling can meets the standards for NSF 2, NSF 21, with a UV-protectant finish, and a 20-gallon capacity.
This blue recycling can features venting channels dramatically reduce the force required to remove a filled can liner, protouch built-in handles, can liner cinches. Plus it is designed for use on/with 1779731. This recycling can meets the standards for NSF 2, NSF 21, with a UV-protectant finish, and a 20-gallon capacity.
This blue recycling can is designed for use on/with areas of high paper generation connection. This recycling can meets the standards for UV, PCR, and a 35-gallon capacity.
This blue recycling can is designed for use on/with areas of high paper generation connection. This recycling can meets the standards for UV, PCR, and a 35-gallon capacity.
This blue recycle station has a snap on connection. It also features a one-year limited warranty, compatible with a wide range of colour-coded lids, lid openings, and waste stream labels. Plus it is designed for use on/with recycling station connection. This recycle station includes hinging lid inserts, signage, is unfinished, and a 33-gallon capacity.
This blue recycle station has a snap on connection. It also features a one-year limited warranty, compatible with a wide range of colour-coded lids, lid openings, and waste stream labels. Plus it is designed for use on/with recycling station connection. This recycle station includes hinging lid inserts, signage, is unfinished, and a 33-gallon capacity.
This blue recycling bin features 20 inch x 10 15/16 inch opening. This recycling bin includes moulded-in handles, meets the standards for CA65, a polished finish.
This blue recycling bin features 20 inch x 10 15/16 inch opening. This recycling bin includes moulded-in handles, meets the standards for CA65, a polished finish.
This green recycling can features vented. This recycling can includes base grips, moulded-in handles, venting channels, a UV stabilized gel coat finish.
This green recycling can features vented. This recycling can includes base grips, moulded-in handles, venting channels, a UV stabilized gel coat finish.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.