!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STATION RECYCLAGE, COULEUR BL, 40,12 H

STATION RECYCLAGE, COULEUR BL, 40,12 H

RUBBERMAID COMMERCIAL PRODUCTS

STATION RECYCLAGE, COULEUR BL, 40,12 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STATION RECYCLAGE, COULEUR BL, 40,12 H

STATION RECYCLAGE, COULEUR BL, 40,12 H

RUBBERMAID COMMERCIAL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $461.84 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG799VC5
  • Mfr. Model # 2171557
  • UNSPSC # 24102400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

This blue recycle station has a snap on connection. It also features a one-year limited warranty, compatible with a wide range of colour-coded lids, lid openings, and waste stream labels. Plus it is designed for use on/with recycling station connection. This recycle station includes hinging lid inserts, signage, is unfinished, and a 33-gallon capacity.

Technical Specs

  • ItemRecycle Station
  • Number of Containers1
  • Container MarkingsMixed Recycling
  • ColourBlue
  • Height40 in
  • Specific Container MaterialPlastic
  • LocationIndoor
  • Lid ConnectionSnap On
  • For Use WithRecycling Station
  • IncludesHinging Lid Inserts, Signage
  • Top Type Flat with Top Opening
  • Number of Openings 1
  • Total Capacity 33 gal
  • Container Shape Rectangular
  • Depth 21 in
  • Finish Unfinished
  • Mobility Stationary
  • Container Mounting Style Free-Standing
  • Features RCP 1 yr Limited Warranty, Compatible with a Wide Range of Colour-Coded Lids, Lid Openings, and Waste Stream Labels
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list