!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECYCLING BIN, 15¼ IN OVERALL D, 40¼ IN OVERALL H, 1 OPENING

RECYCLING BIN, 15¼ IN OVERALL D, 40¼ IN OVERALL H, 1 OPENING

RUBBERMAID COMMERCIAL PRODUCTS

RECYCLING BIN, 15¼ IN OVERALL D, 40¼ IN OVERALL H, 1 OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECYCLING BIN, 15¼ IN OVERALL D, 40¼ IN OVERALL H, 1 OPENING

RECYCLING BIN, 15¼ IN OVERALL D, 40¼ IN OVERALL H, 1 OPENING

RUBBERMAID COMMERCIAL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $279.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB2185053
  • Mfr. Model # 2185053
  • UNSPSC # 73111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.7 lbs

Product Details

This black recycling station has a hinged lid connection. It also features a one-year limited warranty, hinging lid inserts, intuitive lid openings, connects with 33 gallon Slim Jim recycling station, venting channels. Plus it is designed for use on/with colour-coded lid openings, colour-coded lids and billboards, colour-coded waste stream labels. This recycling station includes 23 gallon container, lid shroud, connector, green billboard, label kit, paper lid insert and has a 23-gallon capacity.

Technical Specs

  • ItemRecycling Station
  • Top TypeFlat with Top Opening
  • Number of Openings1
  • Total Capacity23 gal
  • Container ShapeRectangular
  • Depth15 1/4 in
  • Lid ConnectionHinged
  • FeaturesRCP 1 yr Limited Warranty, Hinging Lid Inserts, Intuitive Lid Openings, Connects with 33 gal Slim Jim Recycling Station, Venting Channels
  • For Recyclable Material Trash
  • Number of Containers 1
  • Container Markings Landfill
  • Colour Black
  • Height 40 1/4 in
  • Specific Container Material Polypropylene
  • For Use With Colour-Coded Lid Openings, Colour-Coded Lids and Billboards, Colour-Coded Waste Stream Labels
  • Includes 23 gal Container, 23 gal Lid Shroud, Connector, Green Billboard, Label Kit, Paper Lid Insert
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list