!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Wheel Dia. ?
Wheel Width
Load Rating
Wheel/Tread Hardness
Wheel/Tread Material
Wheel Core Material
Wheel Bearing Type
For Axle Size
Hub Length
Wheel/Tread Colour
Tread Shape ?
Includes Spanner Bushing ?
Non-Marking ?
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Plastic & Phenolic Tread Standard Wheels

These wheels have plastic or phenolic treads that resist corrosion. The wheels' hard treads provide smooth rolling and good maneuverability and are less damaging to floors than wheels with metal treads. Plastic and phenolic tread wheels are used on carts, racks, and similar equipment in a range of institutional and industrial applications.

https://catalogue.grainger.ca/?hybris=true

 215  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • COLSON
  • WHEEL, 1200 LB LOAD RATING. ROLLER BEARING, BLACK, 6 IN, PHENOLIC RESIN
  • Item # FLL5-6-339
  • Mfr. Model # 5-6-339
  • EHC: EHC :
  • This black six-inch diameter wheel has a load rating of 1200 lbs, making it suitable for medium- to heavy-duty applications. The material is phenolic resin, providing quieter operation than steel or aluminum and increased floor protection and resistance to oil, gasoline, and dilute acids. It also has a roller bearing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • BLICKLE
  • REPLACEMENT WHEEL, 440 LB LOAD RATING, BLUE, 4 IN DIAMETER, RUBBER OVER NYLON
  • Item # WHLPOEV100/12RSB
  • Mfr. Model # POEV 100/12R-SB
  • EHC: EHC :
  • This 4-inch blue wheel with a 440 lb load rating is made from high-quality elastic solid rubber over a centre of impact-resistant nylon. It has great rolling resistance, operating noise, surface preservation, and a temperature range of -25 Degrees C to 80 Degrees C. It also comes with a spanner bushing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • WHEEL, 500 LB CAPACITY, CENTRED, BLACK, 3/4 IN BORE, 8 IN, RUBBER ON POLYPROPYLENE
  • Item # FLLI82-8X2.25X3/4
  • Mfr. Model # I82-8X2.25X3/4
  • EHC: EHC :
  • This 500 lb capacity centred pneumatic black wheel has a 2 1/4 inch width, an 8-inch diameter, a 3/4 inch bore, and a ball bearing. It is puncture-proof and resistant to high impacts, with a durometer rating of 80A. It is Duraflex granular rubber over polypropylene which has been cured under tremendous pressure.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLSON
  • WHEEL, 4 IN, CAST IRON/POLYURETHANE/PHENOLIC, 800 LB LOAD RATING
  • Item # FLL5-4-339
  • Mfr. Model # 5-4-339
  • EHC: EHC :
  • This 4-inch diameter, two-inch width wheel is made to handle excessive load weights, with a capacity of up to 800 lbs. With a combination of cast iron and polyurethane, this wheel is both strong and durable. The phenolic material provides resistance to oil, gasoline, and dilute acids. This product also has a roller wheel bearing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list