!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER WHEEL, 4 IN WHEEL DIAMETER, 2 IN WHEEL W, 800 LB LOAD RATING, 2 7/16 IN HUB L

CASTER WHEEL, 4 IN WHEEL DIAMETER, 2 IN WHEEL W, 800 LB LOAD RATING, 2 7/16 IN HUB L

APPROVED VENDOR

CASTER WHEEL, 4 IN WHEEL DIAMETER, 2 IN WHEEL W, 800 LB LOAD RATING, 2 7/16 IN HUB L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER WHEEL, 4 IN WHEEL DIAMETER, 2 IN WHEEL W, 800 LB LOAD RATING, 2 7/16 IN HUB L

CASTER WHEEL, 4 IN WHEEL DIAMETER, 2 IN WHEEL W, 800 LB LOAD RATING, 2 7/16 IN HUB L

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.70 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55KC36
  • Mfr. Model # P-PH-040X020/050D
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.4 in
  • Wheel/Tread MaterialPhenolic
  • Wheel/Tread HardnessRockwell 102 E
  • Wheel Bearing TypeDelrin
  • Tread ShapeStandard
  • Wheel Core MaterialPhenolic
  • Core ColourBlack
  • Non-MarkingYes
  • Hub Length2 7/16 in
  • ApplicationDollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
  • Includes Spanner BushingNot Included
  • SeriesPegasus
  • NSF ListedNo
  • Load Rating 800 lb
  • Wheel Width 2 in
  • Wheel/Tread Hardness Rating Hard
  • Wheel/Tread Colour Black
  • Wheel Bearing Material Delrin
  • For Axle Size 1/2 in
  • Wheel Core Type Solid
  • For Surface Type Concrete
  • ESD Conductive No
  • Operating Temperature Range -65 Degrees to 250 Degrees F
  • Features Low Rolling Resistance
  • Replacement For 33H746, 33H747
  • Standards ICWM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list