!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT WHEEL, 440 LB LOAD RATING, BLUE, 4 IN DIAMETER, RUBBER OVER NYLON

REPLACEMENT WHEEL, 440 LB LOAD RATING, BLUE, 4 IN DIAMETER, RUBBER OVER NYLON

BLICKLE

REPLACEMENT WHEEL, 440 LB LOAD RATING, BLUE, 4 IN DIAMETER, RUBBER OVER NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
REPLACEMENT WHEEL, 440 LB LOAD RATING, BLUE, 4 IN DIAMETER, RUBBER OVER NYLON

REPLACEMENT WHEEL, 440 LB LOAD RATING, BLUE, 4 IN DIAMETER, RUBBER OVER NYLON

BLICKLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.27 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WHLPOEV100/12RSB
  • Mfr. Model # POEV 100/12R-SB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 4-inch blue wheel with a 440 lb load rating is made from high-quality elastic solid rubber over a centre of impact-resistant nylon. It has great rolling resistance, operating noise, surface preservation, and a temperature range of -25 Degrees C to 80 Degrees C. It also comes with a spanner bushing.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.3.9375 in
  • Wheel/Tread MaterialSolid Rubber
  • Wheel/Tread Hardness65 Shore A
  • Wheel Bearing TypeRoller Bearing
  • Wheel Core MaterialNylon
  • Non-MarkingYes
  • Hub Length1 49/64 in
  • FeaturesChemical-Resistance
  • Load Rating 1,102 lb
  • Wheel Width 1 1/4 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel/Tread Colour Blue
  • For Axle Size 47/100 in
  • Core Colour Black
  • ESD Conductive No
  • Operating Temperature Range -13 Degrees to 170 Degrees F
  • Includes Spanner Bushing Included
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list