!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Hub Type
Switch Rated
Reverse Service
Current Rating
Voltage Rating
Phase
Horsepower Rating
Number of Poles
Number of Wires
Grounding Style
Housing Material
Housing Colour
Hub Diameter
Cap Type
Hazardous Location Specification
IP Rating
NEMA Enclosure Rating
Resistance Properties
UL 94 Flammability Rating
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Pin & Sleeve Receptacles

Pin-and-sleeve receptacles mount on surfaces and enclosures to distribute power. Also known as pin-and-sleeve outlets, they have socket openings and mate with plugs. They connect with existing electrical sources or provide access points on equipment to power them in industrial and high-traffic applications where moisture, debris, impacts, and accidental disconnections are concerns.

https://catalogue.grainger.ca/?hybris=true

 64  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE RECEPTACLE, 100 A, 480V AC, 30 HORSEPOWER RATING, IEC GROUNDING, BLUE
  • Item # HBLHBL4100R7W
  • Mfr. Model # HBL4100R7W
  • EHC: EHC :
  • This pin and sleeve connectors has four poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight. This pin and sleeve connectors meets the standards for CSA, IEC, UL 1682, UL 94. It has 3 AWG minimum wire size to 1/0 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE RECEPTACLE, 30 A, 600V AC, 10 HORSEPOWER RATING, IEC GROUNDING, BLACK
  • Item # HBLHBL430R5W
  • Mfr. Model # HBL430R5W
  • EHC: EHC :
  • This pin and sleeve connectors has three poles, three phases, a voltage rating of 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, impact resistant, moisture resistant, watertight. This pin and sleeve connectors meets the standards for CSA, IEC 60309-2, UL. It has 12 AWG minimum wire size to 8 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL
  • WATERTIGHT PIN AND SLEEVE RECEPTACLE, 60 A, 600V AC, 15 HORSEPOWER RATING, IEC GROUNDING, BLACK
  • Item # HBLHBL460R5W
  • Mfr. Model # HBL460R5W
  • EHC: EHC :
  • This pin and sleeve connectors has three poles, three phases, a voltage rating of 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight. This pin and sleeve connectors meets the standards for CSA, IEC, UL 1682, UL 94. It has 8 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE RECEPTACLE, 20 A, 125V AC, 1 HORSEPOWER RATING, IEC GROUNDING, YELLOW
  • Item # HBLHBL320R4W
  • Mfr. Model # HBL320R4W
  • EHC: EHC :
  • This pin and sleeve connectors has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: corrosion resistant, impact resistant, moisture resistant, watertight. This pin and sleeve connectors meets the standards for CSA, IEC 60309-2, UL. It is yellow, and has 14 AWG minimum wire size to 10 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE RECEPTACLE, 30 A, 125/250V AC, 1/2 HORSEPOWER RATING, IEC GROUNDING
  • Item # HBLHBL520R9W
  • Mfr. Model # HBL520R9W
  • EHC: EHC :
  • This pin and sleeve connectors has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: corrosion resistant, impact resistant, watertight. This pin and sleeve connectors meets the standards for CSA, IEC, UL 1682, UL 94. It is orange, and has 12 AWG minimum wire size to 8 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE RECEPTACLE, 60 A, 600V AC/250V DC, STYLE 1 GROUNDING, SILVER, GROUNDED
  • Item # HBLHBL5100RS1W
  • Mfr. Model # HBL5100RS1W
  • EHC: EHC :
  • This pin and sleeve connectors has four poles, three phases, a voltage rating of 600V AC/250V DC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight. This pin and sleeve connectors meets the standards for CSA Type 4X, UL 1682, UL. It is silver, and has 8 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE RECEPTACLE, 60 A, 250V AC, 10 HORSEPOWER RATING, IEC GROUNDING, BLUE
  • Item # HBLHBL460R9W
  • Mfr. Model # HBL460R9W
  • EHC: EHC :
  • This pin and sleeve connectors has three poles, three phases, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight. This pin and sleeve connectors meets the standards for CSA, IEC, UL 1682, UL 94. It has 8 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KILLARK
  • PIN AND SLEEVE RECEPTACLE, 60 A, 600V AC/250V DC, STYLE 2 GROUNDING, GREY, RECEPTACLE ONLY, GROUNDED
  • Item # HBLVR642
  • Mfr. Model # VR642
  • EHC: EHC :
  • The Versamate product line is fully interchangeable with UL1686 configured and listed devices. Increased safety type terminals reduce connection fatigue. Screws do not contact or machine conductor and are under spring tension to reduce loosening or pullou

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KILLARK
  • PIN AND SLEEVE RECEPTACLE, 30 A, 600V AC/250V DC, STYLE 2 GROUNDING, GREY, RECEPTACLE ONLY, GROUNDED
  • Item # HBLVR342
  • Mfr. Model # VR342
  • EHC: EHC :
  • The Versamate product line is fully interchangeable with UL1686 configured and listed devices. Increased safety type terminals reduce connection fatigue. Screws do not contact or machine conductor and are under spring tension to reduce loosening or pullou

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE RECEPTACLE, 60 A, 480V AC, 30 HORSEPOWER RATING, IEC GROUNDING, RED
  • Item # HBLHBLS460R7W
  • Mfr. Model # HBLS460R7W
  • EHC: EHC :
  • This pin and sleeve connectors has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: corrosion resistant, impact resistant, moisture resistant. This pin and sleeve connectors meets the standards for CSA LR280C, File E146033, UL IEC 60309-1 IEC 60309-2, UL. It is red, and has 8 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KILLARK
  • PIN AND SLEEVE RECEPTACLE, 60 A, 600V AC/250V DC, STYLE 2 GROUNDING, GREY, RECEPTACLE ONLY
  • Item # HBLVR632
  • Mfr. Model # VR632
  • EHC: EHC :
  • The Versamate product line is fully interchangeable with UL1686 configured and listed devices. Increased safety type terminals reduce connection fatigue. Screws do not contact or machine conductor and are under spring tension to reduce loosening or pullou

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KILLARK
  • PIN AND SLEEVE RECEPTACLE, 100 A, 600V AC/250V DC, STYLE 2 GROUNDING, GREY, RECEPTACLE ONLY
  • Item # HBLVR1032
  • Mfr. Model # VR1032
  • EHC: EHC :
  • The Versamate product line is fully interchangeable with UL1686 configured and listed devices. Increased safety type terminals reduce connection fatigue. Screws do not contact or machine conductor and are under spring tension to reduce loosening or pullou

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list