!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIN AND SLEEVE RECEPTACLE, 30 A, 600V AC/250V DC, STYLE 2 GROUNDING, GREY, RECEPTACLE ONLY, GROUNDED

PIN AND SLEEVE RECEPTACLE, 30 A, 600V AC/250V DC, STYLE 2 GROUNDING, GREY, RECEPTACLE ONLY, GROUNDED

KILLARK

PIN AND SLEEVE RECEPTACLE, 30 A, 600V AC/250V DC, STYLE 2 GROUNDING, GREY, RECEPTACLE ONLY, GROUNDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIN AND SLEEVE RECEPTACLE, 30 A, 600V AC/250V DC, STYLE 2 GROUNDING, GREY, RECEPTACLE ONLY, GROUNDED

PIN AND SLEEVE RECEPTACLE, 30 A, 600V AC/250V DC, STYLE 2 GROUNDING, GREY, RECEPTACLE ONLY, GROUNDED

KILLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $628.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLVR342
  • Mfr. Model # VR342
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.46 lbs

Product Details

The Versamate product line is fully interchangeable with UL1686 configured and listed devices. Increased safety type terminals reduce connection fatigue. Screws do not contact or machine conductor and are under spring tension to reduce loosening or pullou

Technical Specs

  • ItemPin and Sleeve Receptacle
  • Flange TypeFlanged
  • IP RatingNot Rated
  • Number of Gangs1
  • Number of Wires3
  • ShroudedYes
  • Cap TypeFlip-Up and Screw Cap
  • GroundingGrounded
  • Housing MaterialCopper-Free Aluminum
  • Power Indicating LightNo
  • StandardsCSA Certified LR111846, UL E10757
  • Current Rating 30 A
  • Grounding Style Style 2
  • NEMA Enclosure Rating 4X
  • Number of Poles 3
  • Phase Three
  • Voltage Rating 600V AC/250V DC
  • Connection Orientation Straight
  • Housing Colour Grey
  • Market Industrial
  • Reverse Service No
  • Wire Connection Type Spring Clamp Terminals
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories