WATERTIGHT PIN AND SLEEVE RECEPTACLE, 60 A, 600V AC, 15 HORSEPOWER RATING, IEC GROUNDING, BLACK
WATERTIGHT PIN AND SLEEVE RECEPTACLE, 60 A, 600V AC, 15 HORSEPOWER RATING, IEC GROUNDING, BLACK
HUBBELL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pin and sleeve connectors has three poles, three phases, a voltage rating of 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight. This pin and sleeve connectors meets the standards for CSA, IEC, UL 1682, UL 94. It has 8 AWG minimum wire size to 2 AWG maximum wire size.
Technical Specs
Item Pin and Sleeve Connectors
Flange Type Flanged
IP Rating IP67
Number of Gangs 1
Number of Wires 4
Shrouded Yes
Cap Type Spring-Loaded Cap
Face Diameter 4.15 in
Horsepower Rating 15 hp
Housing Material Thermoplastic
Maximum Wire Size 2 AWG
Power Indicating Light No
Reverse Service No
UL 94 Flammability Rating HB
Wire Connection Type Screw Terminals
Maximum Operating Temperature 75 Degrees C
Current Rating 60 A
Grounding Style IEC
NEMA Enclosure Rating 4X
Number of Poles 3
Phase Three
Voltage Rating 600V AC
Connection Orientation Straight
Grounding Grounded
Housing Colour Black
Market Industrial
Minimum Wire Size 8 AWG
Resistance Properties Impact Resistant, Moisture Resistant, Watertight
Standards CSA Certified C22.2 No. 0.17, CSA Certified C22.2 No. 182.1, IEC, UL 1682, UL 94
Switch Rated No
Housing Material Grade Zytel 101
Minimum Operating Temperature -40 Degrees C
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$225.29
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$273.30
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$199.90
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,032.31
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$251.10
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$688.79
/ each