!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Brand
Price
Current Rating
Voltage Rating
Phase
Horsepower Rating
Number of Poles ?
Number of Wires ?
Housing Colour
Resistance Properties
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Pin & Sleeve Inlets

Pin-and-sleeve inlets mount on surfaces and enclosures to distribute power. They have socket openings and mate with plugs. Inlets connect with existing electrical sources or provide access points on equipment to power them in industrial and high-traffic applications where moisture, debris, impacts, and accidental disconnections are concerns.

https://catalogue.grainger.ca/?hybris=true

 6  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE INLET, 20 A, 120/208V AC, IEC GROUNDING, BLUE, 3 HORSEPOWER RATING
  • Item # HBLHBL520B9W
  • Mfr. Model # HBL520B9W
  • EHC: EHC :
  • This pin and sleeve inlets has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: moisture resistant, watertight. This pin and sleeve inlets meets the standards for CSA LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2. It has 14 AWG minimum wire size to 10 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE INLET, 100 A, 600V AC, IEC GROUNDING, BLACK, 50 HORSEPOWER RATING
  • Item # HBLHBL4100B5W
  • Mfr. Model # HBL4100B5W
  • EHC: EHC :
  • This pin and sleeve inlets has three poles, three phases, a voltage rating of 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight. This pin and sleeve inlets meets the standards for CSA LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2. It has 3 AWG minimum wire size to 1/0 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 89
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE INLET, 100 A, 250V AC, IEC GROUNDING, BLUE, 15 HORSEPOWER RATING
  • Item # HBLHBL4100B9W
  • Mfr. Model # HBL4100B9W
  • EHC: EHC :
  • This pin and sleeve inlets has three poles, three phases, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight. This pin and sleeve inlets meets the standards for CSA LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2. It has 3 AWG minimum wire size to 1/0 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • PIN AND SLEEVE INLET, 100 A, 125/250V AC, IEC GROUNDING, YELLOW
  • Item # HBLM4100B12R
  • Mfr. Model # M4100B12R
  • EHC: EHC :
  • This pin and sleeve inlet has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight. This pin and sleeve inlet meets the standards for CSA, UL IEC 60309-2. It is yellow, and has 3 AWG minimum wire size to 1/0 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE INLET, 60 A, 125/250V AC, IEC GROUNDING, ORANGE, 3 HORSEPOWER RATING
  • Item # HBLHBL460B12W
  • Mfr. Model # HBL460B12W
  • EHC: EHC :
  • This pin and sleeve inlets has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight. This pin and sleeve inlets meets the standards for CSA LR280C, UL IEC 60309-2. It is orange, and has 8 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE INLET, 60 A, 120/208V AC, IEC GROUNDING, BLUE, 7 1/2 HORSEPOWER RATING
  • Item # HBLHBL560B9W
  • Mfr. Model # HBL560B9W
  • EHC: EHC :
  • This pin and sleeve inlets has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight. This pin and sleeve inlets meets the standards for CSA LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2. It has 8 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list