WATERTIGHT PIN AND SLEEVE INLET, 100 A, 600V AC, IEC GROUNDING, BLACK, 50 HORSEPOWER RATING
WATERTIGHT PIN AND SLEEVE INLET, 100 A, 600V AC, IEC GROUNDING, BLACK, 50 HORSEPOWER RATING
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pin and sleeve inlets has three poles, three phases, a voltage rating of 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight. This pin and sleeve inlets meets the standards for CSA LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2. It has 3 AWG minimum wire size to 1/0 AWG maximum wire size.
Technical Specs
Item Pin and Sleeve Inlets
Flange Type Flanged
Horsepower Rating 50 hp
Number of Poles 3
Shrouded Yes
Wire Connection Type Screw Terminals
Flange Diameter 3.94 in
Housing Colour Black
Maximum Wire Size 1/0 AWG
Switch Rated Yes
Resistance Properties Impact Resistant, Moisture Resistant, Watertight
UL 94 Flammability Rating V-0
Features Gasketed Sealing Ring Provides Watertight Seal, Raised Collar Surrounds Each Phase Pin
Housing Material Grade Zytel 101
Maximum Operating Temperature 75 Degrees C
Current Rating 100 A
Grounding Grounded
IP Rating IP67
Number of Wires 4
Voltage Rating 600V AC
Face Diameter 3.44 in
Grounding Style IEC
Market Industrial
Minimum Wire Size 3 AWG
Phase Three
Standards CSA Certified LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2
Compatible with Series HBL Heavy Duty
Housing Material Polybutylene Terephthalate
Insulation Material Thermoplastic
Minimum Operating Temperature -40 Degrees C
Country of Origin United States
(subject to change)
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$551.72
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,866.47
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,186.25
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$974.70
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$727.05
/ each