WATERTIGHT PIN AND SLEEVE INLET, 60 A, 120/208V AC, IEC GROUNDING, BLUE, 7 1/2 HORSEPOWER RATING
WATERTIGHT PIN AND SLEEVE INLET, 60 A, 120/208V AC, IEC GROUNDING, BLUE, 7 1/2 HORSEPOWER RATING
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pin and sleeve inlets has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight. This pin and sleeve inlets meets the standards for CSA LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2. It has 8 AWG minimum wire size to 2 AWG maximum wire size.
Technical Specs
Item Pin and Sleeve Inlets
Flange Type Flanged
Horsepower Rating 7 1/2 hp
Number of Poles 4
Shrouded Yes
Wire Connection Type Screw Terminals
Flange Diameter 3.46 in
Housing Colour Blue
Maximum Wire Size 2 AWG
Switch Rated Yes
Resistance Properties Impact Resistant, Moisture Resistant, Watertight
UL 94 Flammability Rating V-0
Features Gasketed Sealing Ring Provides Watertight Seal, Raised Collar Surrounds Each Phase Pin
Housing Material Grade Zytel 101
Maximum Operating Temperature 75 Degrees C
Current Rating 60 A
Grounding Grounded
IP Rating IP67
Number of Wires 5
Voltage Rating 120/208V AC
Face Diameter 2.97 in
Grounding Style IEC
Market Industrial
Minimum Wire Size 8 AWG
Phase Three
Standards CSA Certified LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2
Compatible with Series HBL Heavy Duty
Housing Material Polybutylene Terephthalate
Insulation Material Thermoplastic
Minimum Operating Temperature -40 Degrees C
Country of Origin United States
(subject to change)
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,352.52
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$293.37
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$228.58
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$265.08
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$727.05
/ each