!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
No. of Speeds ?
Motor Design
Motor Enclosure Design ?
HP ?
Nameplate RPM ?
Voltage ?
Frame ?
Shaft Dia.
Motor Shaft Rotation
Motor Application
Motor Sub Application
Full Load Amps
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Pedestal Fan AC Motors

Pedestal fan AC motors, also known as yoke mount motors, are used as replacement motors in pedestal fans and some wall-mount fans. They have a built-in yoke bracket or yoke strap for mounting the motor to the pedestal. Studs can be used to mount the fan guard directly to the motor's shaft end shield. Motors power pedestal fans that are commonly used to circulate air in factories, greenhouses, schools, storage facilities, warehouses, and other large indoor areas.

https://catalogue.grainger.ca/?hybris=true

 27  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • OSCILLATING FAN MOTOR,1/4 HP,1075,115V
  • Item # GGE4C354
  • Mfr. Model # 4C354
  • EHC: EHC :
  • PSC, oscillating air circulator, yoke-type, capacitor included. Body diameter 5-5/8 inches. Enclosure TEAO. Full load amps 3.5. HP 1/4. Insulation class B. Length 13-3/4 inches. Nameplate RPM 1,075. No. of speeds 2. Rotation facing shaft end CWSE. Shaft dim. 1/2 inch diameter x 2-7/8 inch length. Volts 60 Hz 115.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 20
  • DAYTON
  • MOTOR,1/4 HP,YOKE
  • Item # GGE3M504
  • Mfr. Model # 3M504
  • EHC: EHC :
  • PSC, yoke-type welded tab, capacitor included. Body diameter 5-5/8 inches. Enclosure TEAO. Full load amps 4.0. HP 1/4. Insulation class B. Length 10 inches. Nameplate RPM 1,075. No. of speeds 2. Rotation facing shaft end CW/CCW. Shaft dimensions 1/2 inch diameter x 2-1/2 inch length. Volts 60 Hz 115.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 20
  • DAYTON
  • MOTOR,1/2 HP,YOKE
  • Item # GGE3M505
  • Mfr. Model # 3M505
  • EHC: EHC :
  • PSC, yoke-type welded tab, capacitor included. Body diameter 5-5/8 inches. Enclosure TEAO. Full load amps 8.0. HP 1/2. Insulation class B. Length 11-1/8 inches. Nameplate RPM 1,075. No. of speeds 2. Rotation facing shaft end CW/CCW. Shaft dimensions 5/8 inch diameter x 2-1/2 inch length. Volts 60 Hz 115.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 20
  • DAYTON
  • MOTOR,1/3 HP,YOKE
  • Item # GGE3M469
  • Mfr. Model # 3M469
  • EHC: EHC :
  • PSC, yoke-type welded tab, capacitor included. Body diameter 5-5/8 inches. Enclosure TEAO. Full load amps 5.7. HP 1/3. Insulation class B. Length 10-3/8 inches. Nameplate RPM 1,075. No. of speeds 2. Rotation facing shaft end CW/CCW. Shaft dimensions 1/2 inch diameter x 2-1/2 inch length. Volts 60 Hz 115.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 20
  • DAYTON
  • OSCLTNG FAN MOTOR,1/2 HP,875-1075,115 V
  • Item # GGE5C040
  • Mfr. Model # 5C040
  • EHC: EHC :
  • PSC, oscillating air circulator, yoke-type, capacitor included. Body diameter 5-5/8 in.es. Enclosure TEAO. Full load amps 5.9. HP 1/2. Insulation class B. Length 14 in.es. Nameplate RPM 1,075. No. of speeds 2. Rotation facing shaft end CWSE. Shaft dimensions 5/8 in. diameter x 3-1/16 in. length. Volts 60 Hz 115.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 20
  • DAYTON
  • MOTOR,1/3 HP,YOKE
  • Item # GGE6K807
  • Mfr. Model # 6K807
  • EHC: EHC :
  • Split-phase, yoke-type welded tab. Body diameter 5-5/8 inches. Enclosure TEAO. Full load amps 4.8. HP 1/3. Insulation class B. Length 9-5/8 inches. Nameplate RPM 1,725. No. of speeds 1. Rotation facing shaft end CW/CCW. Shaft dimensions 1/2 inch diameter x 2 inch length. Volts 60 Hz 115.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 20
  • DAYTON
  • MOTOR,1/4 HP,YOKE
  • Item # GGE4UX66
  • Mfr. Model # 4UX66
  • EHC: EHC :
  • Yoke Mount Fan Motor,Split-Phase,OPAO,1/4 HP,Nameplate RPM 1725,Voltage 115,Full Load Amps 4.1,Hz 60,Phase 1,48YZ NEMA/IEC Frame,1.0 Service Factor,Ambient Temperature 40 Degrees C,Insulation Class B,Duty Continuous Air-over,Number of Speeds 1,Yoke Mounting,Ball Bearings,Auto Thermal Protection,CW Rotation,Body Dia. 5-5/8 In.,Overall Length 9-5/8 In.,Shaft Dia. 5/8 In.,Shaft Length 2 In.,10 Ft. Cord & Pull Chain Switch Yes,1400-1800 RPM Range,Capacitor Included No

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 20
  • DAYTON
  • MOTOR,1/2 HP,YOKE
  • Item # GGE4UX63
  • Mfr. Model # 4UX63
  • EHC: EHC :
  • PSC, yoke-type welded tab, capacitor included. Body diameter 5-5/8 inches. Enclosure TEAO. Full load amps 8.0. HP 1/2. Insulation class B. Length 11-1/4 inches. Nameplate RPM 1,075. No. of speeds 2. Rotation facing shaft end CWSE. Shaft dimensions 5/8 inch diameter x 3-1/8 inch length. Volts 60 Hz 115.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 20
  • DAYTON
  • MOTOR,1/4 HP,YOKE
  • Item # GGE4UX60
  • Mfr. Model # 4UX60
  • EHC: EHC :
  • PSC, yoke-type welded tab, capacitor included. Body diameter 5-5/8 inches. Enclosure TEAO. Full load amps 3.5. HP 1/4. Insulation class B. Length 10-3/8 inches. Nameplate RPM 1,075. No. of speeds 2. Rotation facing shaft end CW/CCW. Shaft dimensions 1/2 inch diameter x 3 inch length. Volts 60 Hz 115.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 20
  • DAYTON
  • MOTOR,1/4 HP,YOKE
  • Item # GGE4UX61
  • Mfr. Model # 4UX61
  • EHC: EHC :
  • PSC, yoke-type welded tab, capacitor included. Body diameter 5-5/8 in.es. Enclosure TEAO. Full load amps 3.9. HP 1/4. Insulation class B. Length 10-1/2 in.es. Nameplate RPM 1,075. No. of speeds 2. Rotation facing shaft end CWSE. Shaft dimensions 1/2 in. diameter x 3 in. length. Volts 60 Hz 115.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 20
  • DAYTON
  • MOTOR,1/4 HP,YOKE
  • Item # GGE6K403
  • Mfr. Model # 6K403
  • EHC: EHC :
  • Split-phase, yoke-type welded tab. Body diameter 5-5/8 inches. Enclosure OPAO. Full load amps 4.1. HP 1/4. Insulation class B. Length 9-5/8 inches. Nameplate RPM 1,725. No. of speeds 1. Rotation facing shaft end CW/CCW. Shaft dimensions 1/2 inch diameter x 2 inch length. Volts 60 Hz 115.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 20
  • DAYTON
  • MOTOR,1/2 HP,YOKE
  • Item # GGE6K809
  • Mfr. Model # 6K809BG
  • EHC: EHC :
  • Split-phase, yoke-type welded tab. Body diameter 5-5/8 inches. Enclosure TEAO. Full load amps 6.4. HP 1/2. Insulation class B. Length 10-1/8 inches. Nameplate RPM 1,725. No. of speeds 1. Rotation facing shaft end CW/CCW. Shaft dimensions 5/8 inch diameter x 2 inch length. Volts 60 Hz 115.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 20
  • DAYTON
  • MOTOR,1/4 HP,YOKE
  • Item # GGE6K406
  • Mfr. Model # 6K406
  • EHC: EHC :
  • Split-phase, yoke-type welded tab. Body diameter 5-5/8 inches. Enclosure TEAO. Full load amps 4.1. HP 1/4. Insulation class B. Length 9-5/8 inches. Nameplate RPM 1,725. No. of speeds 1. Rotation facing shaft end CW/CCW. Shaft dimensions 1/2 inch diameter x 2 inch length. Volts 60 Hz 115.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 20
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list