MOTOR,1/4 HP,YOKE
MOTOR,1/4 HP,YOKE
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Yoke Mount Fan Motor,Split-Phase,OPAO,1/4 HP,Nameplate RPM 1725,Voltage 115,Full Load Amps 4.1,Hz 60,Phase 1,48YZ NEMA/IEC Frame,1.0 Service Factor,Ambient Temperature 40 Degrees C,Insulation Class B,Duty Continuous Air-over,Number of Speeds 1,Yoke Mounting,Ball Bearings,Auto Thermal Protection,CW Rotation,Body Dia. 5-5/8 In.,Overall Length 9-5/8 In.,Shaft Dia. 5/8 In.,Shaft Length 2 In.,10 Ft. Cord & Pull Chain Switch Yes,1400-1800 RPM Range,Capacitor Included No
Technical Specs
- ItemPedestal Fan Motor
- Nameplate RPM1,725 RPM
- No. of Speeds1
- Frame48YZ
- Motor Mounting TypeYoke
- Motor Enclosure DesignOpen Air Over
- Shaft Length2 in
- Motor BearingsBall
- Overall Length10 in
- Motor DesignSplit-Phase
- PhaseSingle
- Motor Service Factor1
- 10 Ft. Cord and Pull Chain SwitchWith 10 Ft. Cord and Pull Chain Switch
- Duty CycleContinuous
- Motor Shaft DesignFlat
- HP 1/4 hp
- Voltage 115V AC
- Body Dia. 5 5/8 in
- Motor Shaft Rotation CWSE
- Shaft Dia. 5/8 in
- Full Load Amps 4.9 A
- Max. Ambient Temp. 40 Degrees C
- Motor Thermal Protection Auto
- Motor Sub Application Pedestal Fan
- Motor Mounting Position Horizontal
- Motor Application HVAC/R
- Ins. Class B
- Capacitor Required Capacitor Not Included
- Hz 60 Hz
- Standards CSA Certified, UL Recognized
- Country of Origin Mexico
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$361.98
/ EACH
Related Products
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$232.59
/ EACH