!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MODEL FRACTIONAL

MODEL FRACTIONAL

CENTURY

MODEL FRACTIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MODEL FRACTIONAL

MODEL FRACTIONAL

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $573.24 / EACH

EHC: EHC :
Min Qty 64 = $36,687.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 64 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSYA2054
  • Mfr. Model # YA2054
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.73 lbs

Technical Specs

  • ItemFan Motor
  • Motor Service Factor1
  • Voltage115V
  • Frame48YZ
  • Full Load Amps5.0 A
  • Motor Enclosure DesignOpen Enclosed
  • No. of Speeds1
  • PhaseSingle
  • Body Dia.5.625 in
  • Capacitor RequiredCapacitor Required
  • Ins. ClassB
  • Max. Ambient Temp.104 Degrees F
  • Motor Frame MaterialRolled Steel
  • Mounting Stud Length1 1/16 in
  • Mounting Stud Pattern3 5/8 in x 3 5/8 in
  • Shaft Length1 7/8 in
  • Stud Size#8-32
  • Usable @ 208VNot Usable at 208V
  • Hz60 Hz
  • HP 1/2 hp
  • Nameplate RPM 1,725 RPM
  • Overall Length 10 3/4 in
  • Shaft Dia. 5/8 in
  • Motor Shaft Rotation CW/CCW
  • Motor Application Fan Motor
  • Motor Mounting Type Yoke
  • Motor Thermal Protection Auto
  • Bolt Circle Dia. 5 1/8 in
  • Conduit Box Position F3
  • Length Less Shaft 8 3/4 in
  • Motor Bearings Sleeve
  • Motor Shaft Design Flat
  • Mounting Stud Location Shaft End
  • Number of Shafts 1
  • Standards CSA Certified
  • Usable @ 200V Not Usable at 200V
  • Weight 21 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list