Product ITEM is unavailable. See products from the same category below.
Painter's Tape
These continuous rolls of painter's tape cover and protect surfaces from exposure to paint, while also creating clean, painted borders and reducing bleed through. The adhesive is milder than general purpose masking tape and it removes cleanly in a single strip without splintering or leaving adhesive residue. Painter's tape adheres to surfaces such as wood trim, painted walls, tile, and glass.
This high-performance masking tape adheres to any surface, no matter the shape or texture. Being able to withstand 121 Degrees C, this green tape is perfect for indoor or outdoor use. This roll of tape measures 55 metres x 24 millimetres.
This high-performance masking tape adheres to any surface, no matter the shape or texture. Being able to withstand 121 Degrees C, this green tape is perfect for indoor or outdoor use. This roll of tape measures 55 metres x 24 millimetres.
This one-pack of cp 150 painter's tape is green and comes in a continuous roll. It is designed for use in industries like construction and meets the standards for ASTM D 6123/D 6123M-97 (2012) Type I. In addition, it is for indoor use and has a tensile strength of 21 lb/in with a temperature range of 50 Degrees to 150 Degrees F, a thickness of 5.4 mil and is UV-resistant.
This one-pack of cp 150 painter's tape is green and comes in a continuous roll. It is designed for use in industries like construction and meets the standards for ASTM D 6123/D 6123M-97 (2012) Type I. In addition, it is for indoor use and has a tensile strength of 21 lb/in with a temperature range of 50 Degrees to 150 Degrees F, a thickness of 5.4 mil and is UV-resistant.
This high-performance masking tape is designed specifically for the automotive repair industry. It is conformable and provides seamless paint lines on highly detailed jobs. Able to withstand 121 Degrees C, this green masking tape is perfect for high-temperature environments. This roll of tape measures 55 metres x 48 millimetres.
This high-performance masking tape is designed specifically for the automotive repair industry. It is conformable and provides seamless paint lines on highly detailed jobs. Able to withstand 121 Degrees C, this green masking tape is perfect for high-temperature environments. This roll of tape measures 55 metres x 48 millimetres.
This high-performance masking tape consisting of natural-coloured, smooth paper tape has a rubber adhesive. It's made to last in most industrial painting situations. The tape can handle bake cycles up to 149 Degrees C. This comes in a roll measuring 55 metres x 18 millimetres.
This high-performance masking tape consisting of natural-coloured, smooth paper tape has a rubber adhesive. It's made to last in most industrial painting situations. The tape can handle bake cycles up to 149 Degrees C. This comes in a roll measuring 55 metres x 18 millimetres.
This one-pack of cp 150 painter's tape is green and comes in a continuous roll. It is designed for use in industries like construction and meets the standards for ASTM D 6123/D 6123M-97 (2012) Type I. In addition, it is for indoor use and has a tensile strength of 21 lb/in with a temperature range of 50 Degrees to 150 Degrees F, a thickness of 5.4 mil and is UV-resistant.
This one-pack of cp 150 painter's tape is green and comes in a continuous roll. It is designed for use in industries like construction and meets the standards for ASTM D 6123/D 6123M-97 (2012) Type I. In addition, it is for indoor use and has a tensile strength of 21 lb/in with a temperature range of 50 Degrees to 150 Degrees F, a thickness of 5.4 mil and is UV-resistant.
This one-pack of cp 150 painter's tape is green and comes in a continuous roll. It is designed for use in industries like construction and meets the standards for ASTM D 6123/D 6123M-97 (2012) Type I. In addition, it is for indoor use and has a tensile strength of 21 lb/in with a temperature range of 50 Degrees to 150 Degrees F, a thickness of 5.4 mil and is UV-resistant.
This one-pack of cp 150 painter's tape is green and comes in a continuous roll. It is designed for use in industries like construction and meets the standards for ASTM D 6123/D 6123M-97 (2012) Type I. In addition, it is for indoor use and has a tensile strength of 21 lb/in with a temperature range of 50 Degrees to 150 Degrees F, a thickness of 5.4 mil and is UV-resistant.
This sturdy masking tape consists of natural-coloured, smooth paper tape that has a rubber adhesive. It's built to last in most industrial painting situations. The tape can handle bake cycles up to 149 Degrees C. This tape measures 55 metres x 24 millimetres.
This sturdy masking tape consists of natural-coloured, smooth paper tape that has a rubber adhesive. It's built to last in most industrial painting situations. The tape can handle bake cycles up to 149 Degrees C. This tape measures 55 metres x 24 millimetres.
This high-performance masking tape is designed to deliver paint sharp lines while working on paint masking jobs within the automotive and industrial markets. This green tape adheres to most surfaces, such as glass, metal, and rubber. As it can withstand 121 Degrees C, this tape is suitable for high-temperature performance. This roll of tape measures 55 metres x 96 millimetres.
This high-performance masking tape is designed to deliver paint sharp lines while working on paint masking jobs within the automotive and industrial markets. This green tape adheres to most surfaces, such as glass, metal, and rubber. As it can withstand 121 Degrees C, this tape is suitable for high-temperature performance. This roll of tape measures 55 metres x 96 millimetres.
This one-pack of CP 150 painter's tape is green and comes in a continuous roll. It is designed for use in industries like construction and meets the standards for ASTM D 6123/D 6123M-97 (2012) Type I. This painter's tape is for indoor use and has a tensile strength of 21 lb/in with a temperature range of 50 Degrees to 150 Degrees F, and a thickness of 5.4 mil and is UV-resistant.
This one-pack of CP 150 painter's tape is green and comes in a continuous roll. It is designed for use in industries like construction and meets the standards for ASTM D 6123/D 6123M-97 (2012) Type I. This painter's tape is for indoor use and has a tensile strength of 21 lb/in with a temperature range of 50 Degrees to 150 Degrees F, and a thickness of 5.4 mil and is UV-resistant.
This 72-pack of 301+ painter's tape is yellow and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, warehouse and meets the standards for ASTM. In addition, it is for indoor use and has a tensile strength of 22 lb/in with a temperature range of 0 Degrees to 225 Degrees F, a thickness of 6.3 mil and is heat-resistant.
This 72-pack of 301+ painter's tape is yellow and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, warehouse and meets the standards for ASTM. In addition, it is for indoor use and has a tensile strength of 22 lb/in with a temperature range of 0 Degrees to 225 Degrees F, a thickness of 6.3 mil and is heat-resistant.
This high-performance, green masking tape is preferred by painters and craftsmen alike. As it can withstand 121 Degrees C, this tape is suitable for indoor and outdoor painting projects. It provides clean, straight lines, and won't leave a sticky residue after the job is done. This roll of tape measures 55 metres x 72 millimetres.
This high-performance, green masking tape is preferred by painters and craftsmen alike. As it can withstand 121 Degrees C, this tape is suitable for indoor and outdoor painting projects. It provides clean, straight lines, and won't leave a sticky residue after the job is done. This roll of tape measures 55 metres x 72 millimetres.
This one-pack of CP 027 painter's tape is blue and comes in a continuous roll. It is designed for use in industries like metalworking. This painter's tape is for use both indoors and outdoors, has a tensile strength of 21 lb/in with a temperature range of 50 Degrees to 200 Degrees F, and a thickness of 5.3 mil and is UV-resistant.
This one-pack of CP 027 painter's tape is blue and comes in a continuous roll. It is designed for use in industries like metalworking. This painter's tape is for use both indoors and outdoors, has a tensile strength of 21 lb/in with a temperature range of 50 Degrees to 200 Degrees F, and a thickness of 5.3 mil and is UV-resistant.
This high-performance masking tape consists of natural-coloured, smooth paper tape that has a rubber adhesive. It's made to last in most industrial painting circumstances. The tape can endure bake cycles up to 149 Degrees C. This tape measures 55 metres x 48 millimetres.
This high-performance masking tape consists of natural-coloured, smooth paper tape that has a rubber adhesive. It's made to last in most industrial painting circumstances. The tape can endure bake cycles up to 149 Degrees C. This tape measures 55 metres x 48 millimetres.
This 24-pack of 301+ painter's tape is yellow and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, warehouse and meets the standards for ASTM. In addition, it is for indoor use and has a tensile strength of 22 lb/in with a temperature range of 0 Degrees to 225 Degrees F, a thickness of 6.3 mil and is heat-resistant.
This 24-pack of 301+ painter's tape is yellow and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, warehouse and meets the standards for ASTM. In addition, it is for indoor use and has a tensile strength of 22 lb/in with a temperature range of 0 Degrees to 225 Degrees F, a thickness of 6.3 mil and is heat-resistant.
This 12-pack of 501+ painter's tape is tan and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, automotive, construction, warehouse and meets the standards for ASTM. In addition, it is for indoor use and has a tensile strength of 26 lb/in with a temperature range of 0 Degrees to 300 Degrees F, a thickness of 7.3 mil and is heat-resistant.
This 12-pack of 501+ painter's tape is tan and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, automotive, construction, warehouse and meets the standards for ASTM. In addition, it is for indoor use and has a tensile strength of 26 lb/in with a temperature range of 0 Degrees to 300 Degrees F, a thickness of 7.3 mil and is heat-resistant.
This one-pack of 7510 painter's tape is blue and comes in a continuous roll. It is designed for use in industries like general maintenance and repair and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This painter's tape is for use both indoors and outdoors, has a tensile strength of 27 lb/in with a temperature range of 60 Degrees to 150 Degrees F, and a thickness of 2 mil.
This one-pack of 7510 painter's tape is blue and comes in a continuous roll. It is designed for use in industries like general maintenance and repair and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This painter's tape is for use both indoors and outdoors, has a tensile strength of 27 lb/in with a temperature range of 60 Degrees to 150 Degrees F, and a thickness of 2 mil.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.