!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINTER'S TAPE, 1 7/16 IN X 60 YD, 5.4 MIL, RUBBER ADHESIVE, INDOOR, 50 ° TO 150 ° F, GREEN

PAINTER'S TAPE, 1 7/16 IN X 60 YD, 5.4 MIL, RUBBER ADHESIVE, INDOOR, 50 ° TO 150 ° F, GREEN

SHURTAPE

PAINTER'S TAPE, 1 7/16 IN X 60 YD, 5.4 MIL, RUBBER ADHESIVE, INDOOR, 50 °  TO 150 ° F, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINTER'S TAPE, 1 7/16 IN X 60 YD, 5.4 MIL, RUBBER ADHESIVE, INDOOR, 50 ° TO 150 ° F, GREEN

PAINTER'S TAPE, 1 7/16 IN X 60 YD, 5.4 MIL, RUBBER ADHESIVE, INDOOR, 50 ° TO 150 ° F, GREEN

SHURTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.40 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6FEN2
  • Mfr. Model # CP 150
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This one-pack of CP 150 painter's tape is green and comes in a continuous roll. It is designed for use in industries like construction and meets the standards for ASTM D 6123/D 6123M-97 (2012) Type I. This painter's tape is for indoor use and has a tensile strength of 21 lb/in with a temperature range of 50 Degrees to 150 Degrees F, and a thickness of 5.4 mil and is UV-resistant.

Technical Specs

  • ItemPainter's Tape
  • Clean Removal Time8 day
  • EnvironmentIndoor
  • Imperial Tape Width1.4 in
  • Maximum Tape Performance Temperature150 Degrees F
  • SeriesCP 150
  • Tape Adhesive MaterialRubber
  • Tape TypePainter's Tape
  • Metric Tape Length55 m
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionPaper
  • Tape Tensile Strength21 lb/in
  • Tape Thickness5.4 mil
  • Brand and SeriesPainter's Mate CP 150
  • Tape Adhesive Strength32 oz/in
  • Tape Elongation10%
  • Tape Brand Painter's Mate
  • Common Industry Construction
  • Imperial Tape Length 60 yd
  • Minimum Tape Performance Temperature 50 Degrees F
  • Product Form Continuous Roll
  • Surface Compatibility Glass, Metal, Wood
  • Tape Backing Material Crepe Paper
  • Tape Sub-Type Multi-Surface Painter's Tape
  • Metric Tape Width 36 mm
  • Standards ASTM D 6123/D 6123M-97 (2012) Type I
  • Tape Colour Green
  • Tape Resistance Properties UV-Resistant
  • Adhesion to Steel 30 oz/in
  • Specifications Met ASTM
  • Tape Shape Continuous Roll
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list