PAINTER'S TAPE, 1⅞ IN X 60 YD, 5.4 MIL, RUBBER ADHESIVE, INDOOR, 50 ° TO 150 ° F, GREEN
PAINTER'S TAPE, 1⅞ IN X 60 YD, 5.4 MIL, RUBBER ADHESIVE, INDOOR, 50 ° TO 150 ° F, GREEN
SHURTAPE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This one-pack of cp 150 painter's tape is green and comes in a continuous roll. It is designed for use in industries like construction and meets the standards for ASTM D 6123/D 6123M-97 (2012) Type I. In addition, it is for indoor use and has a tensile strength of 21 lb/in with a temperature range of 50 Degrees to 150 Degrees F, a thickness of 5.4 mil and is UV-resistant.
Technical Specs
Item Painter's Tape
Clean Removal Time 8 day
Environment Indoor
Imperial Tape Width 1.9 in
Maximum Tape Performance Temperature 150 Degrees F
Series CP 150
Tape Adhesive Material Rubber
Tape Type Painter's Tape
Metric Tape Length 55 m
Tape Adhesive Format Single-Sided
Tape Backing Construction Paper
Tape Tensile Strength 21 lb/in
Tape Thickness 5.4 mil
Brand and Series Painter's Mate CP 150
Tape Adhesive Strength 32 oz/in
Tape Elongation 10%
Tape Brand Painter's Mate
Common Industry Construction
Imperial Tape Length 60 yd
Minimum Tape Performance Temperature 50 Degrees F
Product Form Continuous Roll
Surface Compatibility Glass, Metal, Wood
Tape Backing Material Crepe Paper
Tape Sub-Type Multi-Surface Painter's Tape
Metric Tape Width 48 mm
Standards ASTM D 6123/D 6123M-97 (2012) Type I
Tape Colour Green
Tape Resistance Properties UV-Resistant
Adhesion to Steel 30 oz/in
Specifications Met ASTM
Tape Shape Continuous Roll
Country of Origin Canada
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.74
/ EACH