!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Measurement Type
Tip Size
Grip Style
Number of Pieces
Range of Lengths
Fastener Holding ?
Non-Sparking ?
ESD Safe ?
Insulated ?
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Nut Driver Sets

Nut drivers look similar to a screwdriver, but have a socket attached to a shaft with an attached handle to turn the tool for tightening or loosening nuts and bolts. The socket fits around and grips around the entire head of the fastener for a secure fit. They provide more contact to the fastener head than an open-end wrench, so the socket is less likely to slip off the fastener when the nut driver is turned. Nut drivers generally have a hollow shaft that allows a threaded bolt to pass through so the tool can turn fasteners on long threaded bolts. They are used for low torque applications compared to wrenches or ratchets that can generate more torque. Nut driver sets come with an assortment of nut drivers to fit a range of fastener head sizes.

https://catalogue.grainger.ca/?hybris=true

 59  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTWARD
  • HOLLOW SHANK NUT DRIVER SET, SAE, 7 1/2 IN, 7 1/2 IN BOLT CLEARANCE, 3 IN SHANK L
  • Item # EBP401L17
  • Mfr. Model # 401L17
  • EHC: EHC :
  • This nut driver set has a length of 7½ inches and is not insulated. The multicomponent handle is blue/red and has a straight shape, a ergonomic style/type. It meets the standards for ASME B107.110. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip. This nut driver set includes seven pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 328
  • KLEIN TOOLS
  • FASTENER-HOLDING NUT DRIVER SET, SAE, 6 3/4 IN TO 7 5/16 IN, 3 IN SHANK L
  • Item # KLN631M
  • Mfr. Model # 631M
  • EHC: EHC :
  • This nut driver set is not insulated. The multicomponent handle is black/yellow and has a straight shape, a ergonomic style/type. It meets the standards for ANSI, ASME. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip. This nut driver set includes seven pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 328
  • KLEIN TOOLS
  • HOLLOW SHANK NUT DRIVER SET, METRIC, 10 MM/5.5 MM/5 MM/6 MM/7 MM/8 MM/9 MM TIP SIZE
  • Item # KLN65160
  • Mfr. Model # 65160
  • EHC: EHC :
  • This nut driver set has a length of 6¾ inches and is not insulated. The multicomponent handle is black/yellow and has a straight shape, a ergonomic style/type. It meets the standards for ANSI, ASME. In addition, it has a metric measurement type, is corrosion-resistant, plus it is non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver set includes seven pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 328
  • IDEAL
  • FLEXIBLE ROUND SHANK NUT DRIVER, ¼ IN/5/16 IN TIP SIZE, 10½ IN OVERALL L, PLAIN GRIP
  • Item # WWG2PA79
  • Mfr. Model # 9999V
  • EHC: EHC :
  • This nut driver has a length of 10½ inches and is not insulated. The alloy steel handle is black/green and has a straight shape, and a fluted style/type. In addition, it has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready. This nut driver includes one piece.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • HOLLOW SHANK NUT DRIVER SET, METRIC, 7 1/2 IN, 7 1/2 IN BOLT CLEARANCE, 3 IN SHANK L
  • Item # EBP401L18
  • Mfr. Model # 401L18
  • EHC: EHC :
  • This nut driver set has a length of 7½ inches and is not insulated. The multicomponent handle is blue/red and has a straight shape, a ergonomic style/type. It meets the standards for ASME B107.110. In addition, it has a metric measurement type, is corrosion-resistant, plus it is non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip. This nut driver set includes 10 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 328
  • WIHA TOOLS
  • SOLID ROUND SHANK NUT DRIVER SET, SAE, 11 3/8 IN, 5/16 IN BOLT CLEARANCE, 5 IN SHANK L
  • Item # WWG53KG56
  • Mfr. Model # 32294
  • EHC: EHC :
  • This nut driver set is insulated. The multicomponent handle is red/yellow and has a straight shape, a ergonomic style/type. It meets the standards for ASTM F1505, CSA, DIN 7437, EN/IEC 60900, GS, NFPA70E, VDE, VDE 0682/part201. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is non-sparking, is non-magnetic, and is not tether ready with a moulded grip. This nut driver set includes seven pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIHA TOOLS
  • SOLID ROUND SHANK NUT DRIVER SET, METRIC, 10 MM/13 MM/5.5 MM/5 MM/6 MM/7 MM/8 MM TIP SIZE
  • Item # WWG26X275
  • Mfr. Model # 32293
  • EHC: EHC :
  • This nut driver set has a length of 9 5/16 inch to 9 19/32 inches and is insulated. The multicomponent handle is orange/yellow and has a straight shape, a ergonomic style/type. It meets the standards for ASTM F1505, CSA, DIN 7437, EN/IEC 60900, GS, NFPA70E, VDE, VDE 0682/part201. In addition, it has a metric measurement type, is corrosion-resistant, plus it is non-sparking, is non-magnetic, and is not tether ready with a moulded grip. This nut driver set includes seven pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • NUT DRIVER SET, SAE, 11/32 IN/1/2 IN/1/4 IN/3/8 IN/5/16 IN/7/16 IN/9/16 IN TIP SIZE
  • Item # MTL48222547
  • Mfr. Model # 48-22-2547
  • EHC: EHC :
  • This nut driver set has a length of 10¼ inches and is not insulated. The polypropylene handle has a straight shape, a tri-lobular style/type. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is non-sparking, is not non-magnetic, and is not tether ready with a rubber grip. This nut driver set includes seven pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • SOLID ROUND SHANK NUT DRIVER SET, SAE, 7 IN, 1 IN BOLT CLEARANCE, 3 IN SHANK L
  • Item # EBP401L15
  • Mfr. Model # 401L15
  • EHC: EHC :
  • This nut driver set has a length of 7 inches and is not insulated. The plastic handle is black/blue/brown/green/red/yellow and has a straight shape, and a fluted style/type. It meets the standards for ASME B107.110. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is non-sparking, is not non-magnetic, and is not tether ready with a fluted grip. This nut driver set includes seven pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 328
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list