!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOLLOW SHANK NUT DRIVER SET, SAE, 7 1/2 IN, 7 1/2 IN BOLT CLEARANCE, 3 IN SHANK L

HOLLOW SHANK NUT DRIVER SET, SAE, 7 1/2 IN, 7 1/2 IN BOLT CLEARANCE, 3 IN SHANK L

WESTWARD

HOLLOW SHANK NUT DRIVER SET, SAE, 7 1/2 IN, 7 1/2 IN BOLT CLEARANCE, 3 IN SHANK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLLOW SHANK NUT DRIVER SET, SAE, 7 1/2 IN, 7 1/2 IN BOLT CLEARANCE, 3 IN SHANK L

HOLLOW SHANK NUT DRIVER SET, SAE, 7 1/2 IN, 7 1/2 IN BOLT CLEARANCE, 3 IN SHANK L

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP401L17
  • Mfr. Model # 401L17
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 328
  • Shipping Weight 1.745 lbs

Product Details

This nut driver set has a length of 7½ inches and is not insulated. The multicomponent handle is blue/red and has a straight shape, a ergonomic style/type. It meets the standards for ASME B107.110. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip. This nut driver set includes seven pieces.

Technical Specs

  • ItemNut Driver Set
  • Shank Length3 in
  • Measurement TypeSAE
  • Fastener HoldingNot Fastener Holding
  • ESD SafeNot ESD Safe
  • Magnetized TipMagnetized Tip Not Included
  • Non-SparkingNon-Sparking
  • Replaceable ShankShank Not Replaceable
  • Shank ShapeRound
  • Handle TypeErgonomic
  • Handle MaterialMulticomponent
  • Number of Pieces7
  • Handle ColourBlue, Red
  • StandardsASME B107.110
  • Tip Size 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
  • Grip Style Ergonomic
  • Nut Driver Style Hollow Shank
  • For Fastener Size 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
  • Insulated Not Insulated
  • Non-Magnetic Not Non-Magnetic
  • Ratcheting Not Ratcheting
  • Tether Ready Not Tether Ready
  • Shank Material Alloy Steel
  • Handle Shape Straight
  • Overall Length 7 1/2 in
  • Corrosion Resistant Corrosion-Resistant
  • Hex Size 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
  • Range of Lengths 7 1/2 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list