!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NUT DRIVER, 10MM, HIGH-VISIBILITY, OIL/SOLVENT RESISTANT, AMBER, 6 X 1 X 1 IN, PLASTIC

NUT DRIVER, 10MM, HIGH-VISIBILITY, OIL/SOLVENT RESISTANT, AMBER, 6 X 1 X 1 IN, PLASTIC

GRAY TOOLS

NUT DRIVER, 10MM, HIGH-VISIBILITY, OIL/SOLVENT RESISTANT, AMBER, 6 X 1 X 1 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUT DRIVER, 10MM, HIGH-VISIBILITY, OIL/SOLVENT RESISTANT, AMBER, 6 X 1 X 1 IN, PLASTIC

NUT DRIVER, 10MM, HIGH-VISIBILITY, OIL/SOLVENT RESISTANT, AMBER, 6 X 1 X 1 IN, PLASTIC

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.83 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTCH10
  • Mfr. Model # CH10
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.196 lbs

Product Details

Tighten nuts and bolts with this 10-millimetre nut driver. It has a plastic, amber-coloured handle that is oil and solvent resistant, and measures 6 x 1 x 1 inches.

Technical Specs

  • ItemNut Driver
  • Bolt Clearance3 in
  • Measurement TypeSAE
  • Fastener HoldingFastener Holding
  • ESD SafeNot ESD Safe
  • Magnetized TipMagnetized Tip Not Included
  • Non-SparkingNot Non-Sparking
  • Replaceable ShankFixed Shank
  • Shank ShapeRound
  • Shank FinishChrome
  • Handle MaterialAcetate
  • Number of Pieces1
  • Corrosion ResistantCorrosion-Resistant
  • Hex Size5/16 in
  • Tip Size 5/16 in
  • Grip Style Standard
  • Nut Driver Style Standard
  • For Fastener Size 5/16 in
  • Insulated Not Insulated
  • Non-Magnetic Not Non-Magnetic
  • Ratcheting Not Ratcheting
  • Tether Ready Not Tether Capable
  • Shank Material Steel
  • Handle Shape Round
  • Overall Length 6 5/8 in
  • Container Type None
  • Handle Colour Yellow
  • Standards ANSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list