!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Non-NEMA Locking-Blade Receptacles

Non-NEMA locking-blade receptacles mount to surfaces and connect with plugs to distribute power. They secure when twisted to prevent unintended disconnections. These receptacles are used to create unique power connections for proprietary equipment and machinery.

https://catalogue.grainger.ca/?hybris=true

 36  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING RECEPTACLE, NON-NEMA, 20 A, 125/250V AC, NON-FLANGED, 3 POLES
  • Item # HBLHBL7310B
  • Mfr. Model # HBL7310B
  • EHC: EHC :
  • This locking receptacle has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, includes mounting hardware.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING RECEPTACLE, NON-NEMA, 20/30 A, 250V DC/600V AC, NON-FLANGED, 3 POLES
  • Item # HBLHBL20403
  • Mfr. Model # HBL20403
  • EHC: EHC :
  • Industrial Hubbellock receptacle. Spring-loaded safety shutter ejects plug if not properly locked into connector/receptacle: shutter snuffs out arcs when devices are connected or disconnected under load. Positive locking.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 89
  • HUBBELLOCK
  • LOCKING RECEPTACLE, NON-NEMA, 20 A, 125V AC, NON-FLANGED, 2 POLES
  • Item # WWG3D026
  • Mfr. Model # HBL23000G
  • EHC: EHC :
  • This locking receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: heat resistant. This locking receptacle meets the standards for UL. It is black, and has 14 AWG minimum wire size to 10 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL
  • LOCKING RECEPTACLE, NON-NEMA, 50 A, 480V AC, NON-FLANGED, 3 POLES
  • Item # HBLCS8169
  • Mfr. Model # CS8169
  • EHC: EHC :
  • This locking receptacle has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: heat resistant. This locking receptacle meets the standards for CSA C22.2 No. 42, UL 498. It is black, and has 10 AWG minimum wire size to 6 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING RECEPTACLE, NON-NEMA, 20 A, 125V AC, NON-FLANGED, 2 POLES, HOSPITAL GRADE
  • Item # HBLHBL23000HG
  • Mfr. Model # HBL23000HG
  • EHC: EHC :
  • This locking receptacle has two poles, is single phase, and a voltage rating of 125V AC. It has the following resistance properties: impact resistant. This locking receptacle meets the standards for CSA and UL. It is black, and has 14 AWG minimum wire size to 12 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING RECEPTACLE, NON-NEMA, 30 A, 125/250V AC, FLANGED, 3 POLES
  • Item # HBLHBL3335C
  • Mfr. Model # HBL3335C
  • EHC: EHC :
  • This flanged locking receptacle has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING RECEPTACLE, NON-NEMA, 10/15 A, 125/250V AC, NON-FLANGED, 3 POLES
  • Item # HBLHBL7582
  • Mfr. Model # HBL7582
  • EHC: EHC :
  • This locking receptacle has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, includes mounting strap.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING RECEPTACLE, NON-NEMA, 20 A, 125/250V AC, FLANGED, 3 POLES
  • Item # HBLHBL3326C
  • Mfr. Model # HBL3326C
  • EHC: EHC :
  • This flanged locking receptacle has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING RECEPTACLE, NON-NEMA, 20 A, 250V AC, NON-FLANGED, 3 POLES
  • Item # HBLHBL7410BG
  • Mfr. Model # HBL7410BG
  • EHC: EHC :
  • This locking receptacle has three poles, three phases, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, includes mounting hardware.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list