LOCKING RECEPTACLE, NON-NEMA, 50 A, 480V AC, NON-FLANGED, 3 POLES
LOCKING RECEPTACLE, NON-NEMA, 50 A, 480V AC, NON-FLANGED, 3 POLES
HUBBELL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This locking receptacle has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: heat resistant. This locking receptacle meets the standards for CSA C22.2 No. 42, UL 498. It is black, and has 10 AWG minimum wire size to 6 AWG maximum wire size.
Technical Specs
Item Locking Receptacle
Current Rating 50 A
Housing Colour Black
Mount Type Flush
NEMA Receptacle Configuration Non-NEMA
Number of Poles 3
Phase Three
Shrouded Yes
Wire Connection Type Screw Terminals
AFCI No
Cover Type No Cover
IP Rating IP20
Standards CSA Certified C22.2 No. 42, UL 498
For Environment Dry
Market Industrial
Maximum Wire Size 6 AWG
Minimum Wire Size 10 AWG
Connection Orientation Straight
Flange Type Non-Flanged
Housing Material Phenolic
NEMA Enclosure Rating 1
Number of Gangs 1
Number of Wires 4
Polarized Yes
Voltage Rating 480V AC
Wiring Style Standard
Contact Material Brass
Grounding Grounded
Resistance Properties Heat Resistant
UL 94 Flammability Rating V-0
For Location Indoor
Maximum Operating Temperature 75 Degrees C
Minimum Operating Temperature -40 Degrees C
Related Products
HUBBELL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$241.98
/ EACH
HUBBELL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$337.81
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$166.73
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$190.51
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$118.43
/ EACH